UF102WGPCS - Uf-B 10/2WG Cable PCS

Copper

  • $0.91 (Per Foot)
  • $0.91 (Per Foot)

  • $913.59 (Per 1,000 Feet)

In-Stock: 70 available locally (Ruston, LA) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UF102WGPCS
Manufacturer
Copper
Manufacturer's Part Number
UF102WGPCS
Description
Uf-B 10/2WG Cable PCS
Uf Cable, Sunlight-Resistant Additional Information, Landscape Irrigation;Underground Application, Black, Copper Conductor Material, 10 Awg Conductor Size, PVC Insulation Material, 0.060 In Insulation Thickness, Made In Usa, +60 °C Maximum Operating Temperature, 2 - Conductors, 1 - Strands, 0.222 In Outside Diameter, Carton Package Type, Strand Solid/Strand, Ul Listed, 600 V Voltage Rating, 49/1000 LB/FT Weight
Slang Terms
Non-Metallic Sheathed Cable, Thermoplastic-Sheathed Cable, 220 Wire
Suggest a New Term
Categories
Non-Metallic Cable - Uf-NMCB-Ug-Nmwu Mark as Incorrect
Suggest a New Category
Classification
Romex (RX)& Uf Cable
UNSPSC
-
UPC/EAN/GTIN
03288699784
Weight per unit
0.14 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.91 (Per Foot)
Reel
$0.91 (Per Foot)
Stock Availability
Ruston
70 Feet (Check another store)
West Monroe
929 Feet
All Stores
8,794 Feet
Resources
Specifications Sheets
 
 
UF102WGPCS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
10 AWG
Voltage Rating
600 V
Number of Conductors
2
Material, Color, and Finish
Conductor Material
Copper
Insulation Material
PVC
Color
Black
Descriptions
Product Type
UF Cable
Long Description
UF Cable, Sunlight-Resistant Additional Information, Landscape Irrigation;Underground Application, Black, Copper Conductor Material, 10 AWG Conductor Size, PVC Insulation Material, 0.060 in Insulation Thickness, Made in USA, +60 °C Maximum Operating Temperature, 2 - Conductors, 1 - Strands, 0.222 in Outside Diameter, Carton Package Type, Strand Solid/Strand, UL Listed, 600 V Voltage Rating, 49/1000 lb/ft Weight
Features
Southwire's Type UF Single Conductor is available in sizes 18 and 16 AWG and is rated for 150 volts. They are single conductor cables constructed of solid copper conductors with a PVC insulation.
Short Description
UF Cable, 1 Strand, 10 AWG Copper Conductor, PVC
Additional Information
Sunlight-Resistant
Description
UF-B 10/2WG CABLE PCS
similar brands
Romex®
Also Known As...
Non-Metallic Sheathed Cable
Thermoplastic-Sheathed Cable
220 Wire
Additional Information
Solid/Strand
Strand
Number of Strands
1
Made in USA
yes
outside diameter
0.222 in
Insulation Thickness
0.060 in
Maximum Operating Temperature
+60 °C
Standards Met
Ul Listed
Manufacturer Information
Brand
Copper
Manufacturers Part Number
UF102WGPCS
Taxonomies, Classifications, and Categories
Category Description
ROMEX (RX)& UF CABLE
Packaging
Weight
49/1000 lb/ft
Package Type
Carton
Weight per foot
0.14
Carton
1
Uses, Certifications, and Standards
Application
Landscape Irrigation;Underground
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of UF102WGPCS.
Jump To:

Similar Items

Similar items are close alternatives to UF102WGPCS, though they may not be 100% alike.

Ufb 10/2 G 1000SP
  • Our Part #: UF102WG1000
  • Ruston Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 13056701
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($913.59) ·
UF102WG1000 - Copper

Ruston Availability: Out Of Stock

Total Availability: In Stock

Book Price

$913.59

Per 1,000 Feet

QTY:
Feet
Add
Ufb 10/2 G 250C
  • Our Part #: UF102WG250
  • Ruston Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 13056755
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 250 Feet ($225.58) ·
UF102WG250 - Copper

Ruston Availability: Out Of Stock

Total Availability: In Stock

Book Price

$225.59

Per 250 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat