552020507 - 20/2 Thermostat Wire

Cables & Cords

  • $0.15 (Per Foot)
  • $0.15 (Per Foot)

  • $77.08 (Per 500 Feet)

  • $154.16 (Per 1,000 Feet)

  • $308.32 (Per 2,000 Feet)

In-Stock: 1,000 available locally (Henderson, TX) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
552020507
Manufacturer
Cables & Cords
Manufacturer's Part Number
69207901
Description
20/2 Thermostat Wire
Thermostat Wire, Solid, 2 Conductors, #20 Awg Conductor Size, 150 V, 500 FT Overall Length, 0.114 In Outside Diameter, 0.006 In Insulation Thickness, Copper Conductor Material, Polyethylene (Xlpe) Insulation Material, Red;White, -20 °C Operating Temperature, +60 °C Operating Temperature, 9 LB/MFT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Thermostat and Doorbell Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
029892351854 / 00029892351854
Weight per unit
0.009 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.15 (Per Foot)
Carton
$77.08 (Per 500 Feet)
Standard Packaging
$308.32 (Per 2,000 Feet)
Stock Availability
Henderson
1,000 Feet (Check another store)
Nacogdoches
3,000 Feet
All Stores
204,000 Feet
Resources
Images
 
 
552020507 - Small Image
 
552020507 - Large Image
 
552020507 - Large Image
Attachments
 
 
552020507 - Specification Sheet
Other Links
 
 
552020507 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#20 AWG
Voltage Rating
150 V
Material, Color, and Finish
Conductor Material
Copper
Insulation Material
Polyethylene (XLPE)
Color
Red;White
Dimensions and Weight
Overall Length
500 ft
Descriptions
Product Type
Thermostat Wire
Description
20/2 THERMOSTAT WIRE
Long Description
Thermostat Wire, Solid, 2 Conductors, #20 AWG Conductor Size, 150 V, 500 ft Overall Length, 0.114 in Outside Diameter, 0.006 in Insulation Thickness, Copper Conductor Material, Polyethylene (XLPE) Insulation Material, Red;White, -20 °C Operating Temperature, +60 °C Operating Temperature, 9 lb/mft
Short Description
Thermostat Wire, Solid, 20 AWG, 2 Conductors, Copper Conductor
Additional Information
Fast and Easy Cable Access
extra long description
SWC 552020507 THERMOSTAT WIRE - 20/
Additional Information
outside diameter
0.114 in
Insulation Thickness
0.006 in
Cable Shape
Round
Minimum Operating Temperature
-20 °C
Maximum Operating Temperature
+60 °C
Solid/Strand
Solid
Standards Met
UL 13;ETL Canada;ETL US;NEC 725
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
69207901
Brand
Cables & Cords
GTIN
00029892351854
UPC
029892351854
Taxonomies, Classifications, and Categories
Category Description
Thermostat and Doorbell Wire
Packaging
Package Type
Reel
Weight
9 lb/mft
Weight per foot
0.009
Carton
500
Package
2000
Uses, Certifications, and Standards
Application
Thermostats;Air-Conditioning Controls;Other Low Voltage Remote Control Circuits;Doorbells
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 204,000 Feet

Location search:
These alternate items can be purchased instead of 552020507.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 552020507.

20/2 Thermostat Wire
  • Our Part #: 0538218
  • Henderson Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 2,000 Feet ($308.32) ·
0538218 - Cables & Cords

Henderson Availability: In Stock

Total Availability: In Stock

Book Price

$0.15

Per Foot

QTY:
Feet
Add
20/2 Thermostat Wire
  • Our Part #: BEL2PJ
  • Henderson Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($77.08) · 2,000 Feet ($308.32) ·
BEL2PJ - Cables & Cords

Henderson Availability: In Stock

Total Availability: In Stock

Book Price

$0.15

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat