552080407 - 8CON. 20G Thermostat Wire

Cables & Cords

  • $0.42 (Per Foot)
  • $0.42 (Per Foot)

  • $418.17 (Per 1,000 Feet)

In-Stock: 500 available locally (Sweetwater, TX) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
552080407
Manufacturer
Cables & Cords
Manufacturer's Part Number
69212901
Description
8CON. 20G Thermostat Wire
Thermostat Wire, Solid, 8 Conductors, #20 Awg Conductor Size, 150 V, 250 FT Overall Length, 0.173 In Outside Diameter, 0.006 In Insulation Thickness, Copper Conductor Material, Polypropylene Insulation Material, Red;White;Green;Blue;Yellow;Brown;Orange;Black, -20 °C Operating Temperature, +60 °C Operating Temperature, 30 LB/MFT
Slang Terms

Suggest a New Term
Categories
Thermostat Wire & Cable - Jacketed Thermostat Wire & CBL Mark as Incorrect
Suggest a New Category
Classification
Thermostat and Doorbell Wire
UNSPSC
-
UPC/EAN/GTIN
029892352356
Weight per unit
0.03 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.42 (Per Foot)
Carton
$418.17 (Per 1,000 Feet)
Stock Availability
Sweetwater
500 Feet (Check another store)
Abilene
8,000 Feet
All Stores
21,000 Feet
Resources
Images
 
 
552080407 - Large Image
 
552080407 - Large Image
Attachments
 
 
552080407 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#20 AWG
Voltage Rating
150 V
Number of Conductors
8 W
Stranding
SOLID
Material, Color, and Finish
Conductor Material
Copper
Insulation Material
Polypropylene
Color
Red;White;Green;Blue;Yellow;Brown;Orange;Black
Jacket Color
BROWN
Jacket Material
PVC
Color Code
Red, White, Green, Blue, Yellow, Brown, Orange, Black
Dimensions and Weight
Overall Length
250 ft
Outer Diameter
0.173 Inch
Length
250 Foot
Descriptions
Product Type
Thermostat Wire
Description
8CON. 20G THERMOSTAT WIRE
Long Description
Thermostat Wire, Solid, 8 Conductors, #20 AWG Conductor Size, 150 V, 250 ft Overall Length, 0.173 in Outside Diameter, 0.006 in Insulation Thickness, Copper Conductor Material, Polypropylene Insulation Material, Red;White;Green;Blue;Yellow;Brown;Orange;Black, -20 °C Operating Temperature, +60 °C Operating Temperature, 30 lb/mft
Short Description
Thermostat Wire, Solid, 20 AWG, 8 Conductors, Copper Conductor
Additional Information
Fast and Easy Cable Access
extra long description
CL2 TYPE; 250 FOOT; 0.173 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 1581/13, NEC 725, ETL (CANADA AND US) APPROVAL; 150 VOLT VOLTAGE RATING; -20 TO 60 DEG C TEMPERATURE RATING; 8 CONDUCTOR(S); POLYPROPYLENE INSULATION MATERIAL; 20 AWG CONDUCTOR SIZE; RED, WHITE, GREEN, BLUE, YELLOW, BROWN, ORANGE, BLACK COLOR CODE; PVC JACKET MATERIAL; ROLL PACKAGE TYPE; SOLID STRANDING; BROWN JACKET COLOR; BAROSTAT BRAND; JACKET THICKNESS 0.015 INCH; INSULATION THICKNESS 0.006 INCH; INSULATED CONDUCTOR DIAME
Commodity Description
Jacketed Thermostat Wire & Cable
Additional Information
Solid/Strand
Solid
outside diameter
0.173 in
Insulation Thickness
0.006 in
Cable Shape
Round
Minimum Operating Temperature
-20 °C
Maximum Operating Temperature
+60 °C
Standards Met
UL 13;cUL Listed;NEC 725
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
69212901
Brand
Cables & Cords
Model
55208
Taxonomies, Classifications, and Categories
Category Description
Thermostat and Doorbell Wire
Type
CL2
Packaging
Weight
30 lb/mft
Package Type
Roll
Weight per foot
0.03
Carton
1000
Uses, Certifications, and Standards
Application
Thermostats;Air-Conditioning Controls;Other Low Voltage Remote Control Circuits;Doorbells
Temperature Rating
-20 TO 60 DEG C
Approval
UL 1581/13, NEC 725, ETL (Canada and US)
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 552080407.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 552080407.

8CON. 20G Thermostat Wire
  • Our Part #: 0538815
  • Sweetwater Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($418.17) ·
0538815 - Cables & Cords

Sweetwater Availability: In Stock

Total Availability: In Stock

Book Price

$0.42

Per Foot

QTY:
Feet
Add
8CON. 20G Thermostat Wire
  • Our Part #: BEL8PJ
  • Sweetwater Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($418.17) ·
BEL8PJ - Cables & Cords

Sweetwater Availability: In Stock

Total Availability: In Stock

Book Price

$0.42

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat