670030609 - 18/4 Oa Foil SHLD

Cables & Cords

  • $429.53 (Per 1,000 Feet)
  • $0.43 (Per Foot)

  • $429.53 (Per 1,000 Feet)

In-Stock: 1,000 available locally (Yukon, OK) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
670030609
Manufacturer
Cables & Cords
Manufacturer's Part Number
57573002
Description
18/4 Oa Foil SHLD
Bare Copper Wire, 4 Conductors, #18 Awg Conductor Size, 300 V, 7/0.0152 MM Core Strands, PVC Jacket Material, PVC Insulation Material, Copper Conductor Material, Black;Red;White;Green, 1000 FT Overall Length, 0.193 In Outside Diameter, +60 °C Operating Temperature, 0.04 LB/MFT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Electronic Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886882920 / 00032886882920
Weight per unit
0.04 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$0.43 (Per Foot)
Carton
$429.53 (Per 1,000 Feet)
Stock Availability
Yukon
1,000 Feet (Check another store)
Oklahoma City
12,000 Feet
All Stores
331,999 Feet
Resources
Images
 
 
670030609 - Large Image
 
670030609 - Large Image
Attachments
 
 
670030609 - Specification Sheet
Other Links
 
 
670030609 - Other
 
670030609 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#18 AWG
Voltage Rating
300 V
amperage rating
CL3
Number of Conductors
4
Material, Color, and Finish
Conductor Material
Copper
Color
Black;Red;White;Green
Insulation Material
PVC
Jacket Material
PVC
Finish
BULK
Dimensions and Weight
Overall Length
1000 ft
Descriptions
Description
18/4 OA FOIL SHLD
Product Type
Bare Copper Wire
Long Description
Bare Copper Wire, 4 Conductors, #18 AWG Conductor Size, 300 V, 7/0.0152 mm Core Strands, PVC Jacket Material, PVC Insulation Material, Copper Conductor Material, Black;Red;White;Green, 1000 ft Overall Length, 0.193 in Outside Diameter, +60 °C Operating Temperature, 0.04 lb/mft
Short Description
Bare Copper Wire, 4 Conductors, 18 AWG, 300 V, 0.193 in
extra long description
SWC R40005-1A 18 AWG 4/C STRANDED S
Special Features
CL3R
Construction
CABLE
Additional Information
Core Strands
7/0.0152 mm
outside diameter
0.193 in
Maximum Operating Temperature
+60 °C
Standards Met
UL Listed;cUL Certified
Made in USA
yes
core
SHIELDED
Resistance
6.92
strands
7
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
57573002
GTIN
00032886882920
UPC
032886882920
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC CABLE
Type
CMR
Availability
minimum qty
1000
Packaging
Package Type
Carton
Weight
0.04 lb/mft
Weight per foot
0.04
Carton
1000
Uses, Certifications, and Standards
Application
Communication;Intercom/P.A. System;Nurse Call;Power Limited Circuit;Remote Control;Security System;Signalling;Sound/Audio
standard
UL 444
Temperature Rating
60
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 331,999 Feet

Location search:
These alternate items can be purchased instead of 670030609.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 670030609.

18 Awg 4/C Stranded Shielded CMR/CL3R/FPLR Cable
  • Our Part #: R400051A
  • Yukon Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: R40005-1A
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($429.53) ·
R400051A - Cables & Cords

Yukon Availability: In Stock

Total Availability: In Stock

Book Price

$0.43

Per Foot

QTY:
Feet
Add
18/4 Oa Foil SHLD
  • Our Part #: 67003
  • Yukon Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($429.53) ·
67003 - Cables & Cords

Yukon Availability: In Stock

Total Availability: In Stock

Book Price

$0.43

Per Foot

QTY:
Feet
Add
18/4 Oa Foil SHLD
  • Our Part #: PLC1840AS
  • Yukon Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($429.53) ·
PLC1840AS - Cables & Cords

Yukon Availability: In Stock

Total Availability: In Stock

Book Price

$0.43

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat