A500391C - 16/2 Oa Foil SHLD 300V

Cables & Cords

  • $0.38 (Per Foot)
  • $0.38 (Per Foot)

  • $192.42 (Per 500 Feet)

  • $384.83 (Per 1,000 Feet)

In-Stock: 1,500 available locally (Paris, TX) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A500391C
Manufacturer
Cables & Cords
Manufacturer's Part Number
A50039-1C
Description
16/2 Oa Foil SHLD 300V
Shielded Communication Cable, Stranded, 16 Strands, 300 V, 500 FT Overall Length, 0.187 In Outside Diameter, 0.008 In Insulation Thickness, 19/0.0117 MM Core Strands, Copper Conductor Material, PVC Insulation Material, PVC Jacket Material, Black and Red, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.029 LB/Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Electronic Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886882449 / 00032886882449
Weight per unit
0.029 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.38 (Per Foot)
Carton
$192.42 (Per 500 Feet)
Stock Availability
Paris
1,500 Feet (Check another store)
Tyler
2,000 Feet
All Stores
34,000 Feet
Resources
Images
 
 
A500391C - Small Image
 
A500391C - Large Image
 
A500391C - Large Image
Attachments
 
 
A500391C - Specification Sheet
Other Links
 
 
A500391C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
300 V
Conductor Size
16
Number of Conductors
2
amperage rating
CL3
Material, Color, and Finish
Conductor Material
Copper
Color
Black;Red
Insulation Material
PVC
Jacket Material
PVC
Finish
BULK
Dimensions and Weight
Overall Length
500 ft
Length
500
Descriptions
Product Type
Shielded Communication Cable
Description
16/2 OA FOIL SHLD 300V
Long Description
Shielded Communication Cable, Stranded, 16 Strands, 300 V, 500 ft Overall Length, 0.187 in Outside Diameter, 0.008 in Insulation Thickness, 19/0.0117 mm Core Strands, Copper Conductor Material, PVC Insulation Material, PVC Jacket Material, Black and Red, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.029 lb/EA
Short Description
Shielded Communication Cable, 16 Strands, 300 V, 19/0.0117 mm
extra long description
SWC A50039-1C SY 16/2 STR BC OAS CM
Construction
CABLE
Special Features
CL3R
Additional Information
Solid/Strand
Stranded
Number of Strands
16
outside diameter
0.187 in
Insulation Thickness
0.008 in
Core Strands
19/0.0117 mm
Minimum Operating Temperature
-20 °C
Maximum Operating Temperature
+60 °C
Standards Met
UL 13;UL 444;cUL Listed;RoHS Compliant;NEC 725;NEC 800
Made in USA
yes
strands
19
Resistance
4.35
core
SHIELDED
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
A50039-1C
GTIN
00032886882449
UPC
032886882449
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC CABLE
Type
CMR
Packaging
Package Type
Reel
Weight
0.029 lb/EA
Weight per foot
0.029
Carton
500
Uses, Certifications, and Standards
Application
Communication;Intercom/P.A. System;Nurse Call;Power Limited Circuit;Remote Control;Security System;Signalling;Sound/Audio
Temperature Rating
60
standard
UL 444
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of A500391C.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of A500391C.

"Wire, 16/2C STR BC Oas CMR/CL3R Gray" 500 FT
  • Our Part #: 952150509
  • Paris Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: A50039-1C
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($192.42) ·
952150509 - Cables & Cords

Paris Availability: In Stock

Total Availability: In Stock

Book Price

$0.38

Per Foot

QTY:
Feet
Add
16/2 Oa Foil SHLD 300V
  • Our Part #: 95215
  • Paris Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($192.42) ·
95215 - Cables & Cords

Paris Availability: In Stock

Total Availability: In Stock

Book Price

$0.38

Per Foot

QTY:
Feet
Add
16/2 Oa Foil SHLD 300V
  • Our Part #: C2536
  • Paris Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($192.42) ·
C2536 - Cables & Cords

Paris Availability: In Stock

Total Availability: In Stock

Book Price

$0.38

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat