SE00W124BK250 - 12/4 Seoow 600V Black Cord 250' Reel

Cables & Cords

  • $2.92 (Per Foot)
  • $2.92 (Per Foot)

  • $729.33 (Per 250 Feet)

  • $2,917.31 (Per 1,000 Feet)

In-Stock: 8 available locally (Terrell, TX) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SE00W124BK250
Manufacturer
Cables & Cords
Manufacturer's Part Number
55039707
Description
12/4 Seoow 600V Black Cord 250' Reel
Portable Cord, Stranded, 65/30 MM Core Strands, #12 Awg Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (Tpe) Jacket Material, Thermoplastic Elastomer (Tpe) Insulation Material, 20 A, Black, Green, Red and White, 4 Conductors, 250 FT Overall Length, 0.65 In Outside Diameter, 0.045 In Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.25 LB/FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886048845 / 00032886048845
Weight per unit
0.227 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.92 (Per Foot)
Reel
$729.33 (Per 250 Feet)
Stock Availability
Terrell
8 Feet (Check another store)
Tyler
0 Feet
All Stores
51,956 Feet
Resources
Images
 
 
SE00W124BK250 - Small Image
 
SE00W124BK250 - Large Image
 
SE00W124BK250 - Large Image
 
SE00W124BK250 - Video
Attachments
 
 
SE00W124BK250 - Specification Sheet
Other Links
 
 
SE00W124BK250 - Other
 
SE00W124BK250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#12 AWG
Current Rating
20 A
Material, Color, and Finish
Conductor Material
Copper
Jacket Material
Thermoplastic Elastomer (TPE)
Insulation Material
Thermoplastic Elastomer (TPE)
Color
Black;Green;Red;White
Dimensions and Weight
Overall Length
250 ft
Descriptions
Description
12/4 SEOOW 600V BLACK CORD 250' REEL
Product Type
Portable Cord
Long Description
Portable Cord, Stranded, 65/30 mm Core Strands, #12 AWG Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (TPE) Jacket Material, Thermoplastic Elastomer (TPE) Insulation Material, 20 A, Black, Green, Red and White, 4 Conductors, 250 ft Overall Length, 0.65 in Outside Diameter, 0.045 in Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.25 lb/ft
Features
Coleman Cable's Seoprene(R) Thermoplastic Elastomer cord products are technologically advanced to meet the requirements of today's demanding commercial and industrial applications. They provide the chemical resistance characteristics of PVC with highly flexible properties.
Short Description
250 ft Portable Cord, Stranded, 12/4 AWG SEOOW, 0.65 in
Additional Information
Chemical Resistant;Oil Resistant;Water Resistant
extra long description
SWC 55039707 12-65 CU 4/C BLACK/WHI
Additional Information
Solid/Strand
Stranded
Core Strands
65/30 mm
outside diameter
0.65 in
Insulation Thickness
0.045 in
Minimum Operating Temperature
-50 °C
Maximum Operating Temperature
+105 °C
for use with
Industrial Control and Robotic System;Motor Control;Outdoor;Pushbutton Remote Control;Stage Equipment and Lighting
Standards Met
RoHS Compliant;NEC 400;Federal Specification JC-580B;UL Listed;CSA Certified;MSHA
Made in USA
yes
media
Yes
Manufacturer Information
Manufacturers Part Number
55039707
Brand
Cables & Cords
GTIN
00032886048845
UPC
032886048845
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Packaging
Package Type
Reel
Weight
0.25 lb/ft
Weight per foot
0.227
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 51,956 Feet

Location search:

* All prices subject to change.

Begin Live Chat