ASZH480C300 - 3 Pole 480 V (400 V McOv) W/Out Mounting Bracket

Eaton

  • $173.71 (Each)
  • $173.71 (Each)

  • $1,737.10 (Per 10)

In-Stock: 8 available locally (Longview, TX) (change location)
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
ASZH480C300
Manufacturer
Eaton
Manufacturer's Part Number
ASZH480C300
Description
3 Pole 480 V (400 V McOv) W/Out Mounting Bracket
Surge Arrester, High Energy Low-Voltage Distribution Application, Surge Arrester Arrester Type, Class Mov Class Type, Made In Usa, 3 - Phases, 3 - Poles, 1 CT;10 PK Package Quantity, 480 V Voltage Rating
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121634 - Surge arrestor
UPC/GTIN
194006067171 / 00194006067171
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$173.71 (Each)
Standard Packaging
$1,737.10 (Per 10)
Stock Availability
Longview
8 (Check another store)
All Stores
12
Resources
Images
 
 
ASZH480C300 - Small Image
 
ASZH480C300 - Small Image
 
ASZH480C300 - Large Image
 
ASZH480C300 - Large Image
 
ASZH480C300 - Large Image
 
ASZH480C300 - Large Image
Attachments
 
 
ASZH480C300 - Specification Sheet
Brochures
 
 
ASZH480C300 - Brochure
Other Links
 
 
ASZH480C300 - Other
 
ASZH480C300 - Other
 
ASZH480C300 - Other
 
ASZH480C300 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
480 V
Number of Phases
3
Dimensions and Weight
Height
2.2
Length
4.2
Width
1.3
Descriptions
Product Type
Surge Arrester
Long Description
Surge Arrester, High Energy Low-Voltage Distribution Application, Surge Arrester Arrester Type, Class MOV Class Type, Made in USA, 3 - Phases, 3 - Poles, 1 CT;10 PK Package Quantity, 480 V Voltage Rating
Features
Cooper Power Systems Storm Trapper H.E. (High Energy), low-voltage distribution-class surge arresters are designed to provide surge protection at distribution transformer secondary bushings. The Storm Trapper H.E. arrester is the industry's first low-voltage distribution-class arrester and has successfully passed all design tests for light duty distribution class arresters per IEEE Std C62.11(TM) -1993 standard. Years of research by Cooper Power Systems in low-voltage secondary circuits concluded that the
Short Description
Surge Arrester, 480 V, 3 Phase, 3 Pole, 1 CT;10 PK
extra long description
ETN-LIPE ASZH480C300 STORMTRAPPER 4
Description
3 POLE 480 V (400 V MCOV) W/OUT MOUNTING BRACKET
Additional Information
Arrester Type
Surge Arrester
Class Type
Class MOV
package quantity
1 CT;10 PK
Made in USA
yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ASZH480C300
GTIN
00194006067171
UPC
194006067171
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Secondary arrester
Packaging
Weight per each
0.6
Carton
1
Package
10
Uses, Certifications, and Standards
Application
High Energy Low-Voltage Distribution
Mounting
External
standard
Not Applicable,Sans objet,IEEE C62-11,IEEE C62-11
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Greater Longview Area

Location Stock Available
Kilgore
4 View Store
Longview
8 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat