1741 - 1-1/2" FMC 90 Ins Conn

Eaton

  • $48.48 (Each)
  • $48.48 (Each)

  • $4,847.80 (Per 100)

In-Stock: 2 available locally (Phoenix, AZ) (change location)
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
1741
Manufacturer
Eaton
Manufacturer's Part Number
1741
Description
1-1/2" FMC 90 Ins Conn
Eaton Crouse-Hinds Series FMC Clamp Type Connector, FMC, 90° Angle, Insulated, Malleable Iron, 1-1/2"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564117410 / 00784564117410
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.48 (Each)
Carton
$48.48 (Each)
Stock Availability
Phoenix
2 (Check another store)
All Stores
2
Resources
Images
 
 
1741 - Small Image
 
1741 - Large Image
Attachments
 
 
1741 - Specification Sheet
Tech Bulletins
 
 
1741 - Tech Bulletin
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
Malleable Iron
connection
Threaded NPSM
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1-1/2 in
Descriptions
Product Type
1 1/2 FMC 90 Conn Insulated
Description
1-1/2" FMC 90 INS CONN
Features
Crouse-Hinds series FMC connectors and couplings are used to connect flexible metallic conduit to a box or enclosure. Our FMC fittings are available in a variety of styles, including set screw, duplex, squeeze, clamp and saddle grip. They are available in steel, malleable iron and zinc die cast.
extra long description
MIDWEST 1741 1 1/2 FMC 90 CONN INSU
Long Description
Eaton Crouse-Hinds series FMC clamp type connector, FMC, 90° angle, Insulated, Malleable iron, 1-1/2"
Special Features
Weight 188 Lb per 100
Additional Information
dimensions
4.8800 IN X 1.5000 IN X 4.8800 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
1741
GTIN
00784564117410
UPC
784564117410
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Clamp type connector
Packaging
Weight per each
1.5
Carton
1
Uses, Certifications, and Standards
standard
UL, cUL
Enclosure
Class I Div 2
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Phoenix Area

Location Stock Available
Phoenix
2 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 1741.
Jump To:

Cross Referenced

These items are similar to 1741 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
7385I Appleton Electric 00781381440073
809I Bridgeport Fittings 00781747108098
1741 Eaton Crouse-Hinds 00784564117410
AC150T O-Z Gedney 00783126015508
3206 Raco 00050169032060
275I Thomas & Betts n/a
3139 Thomas & Betts 00786210031392
XC295 Thomas & Betts 00785991908961
XC895 Thomas & Betts 00785991910117
AFCI9150 AFC Cable Systems 00077680285102
105Mi Topaz 00751338105515

* All prices subject to change.

Begin Live Chat