APJ10477 - 100 Amp Pin & Sleeve Plug 4W 4P 250 VDC/600 Vac

Eaton

  • $2072.12 (Each)
  • $2,072.12 (Each)

In-Stock: 1 available locally (Covington, LA) (change location)
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
APJ10477
Manufacturer
Eaton
Manufacturer's Part Number
APJ10477
Description
100 Amp Pin & Sleeve Plug 4W 4P 250 VDC/600 Vac
Eaton Crouse-Hinds Series Arktite Apj Plug, 100A, 0.875-1.70", Four-Wire, Four-Pole, 50-400 HZ, Style 1, Copper-Free Aluminum, 600 Vac/250 VDC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
782274052205 / 00782274052205
Weight per unit
4.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,072.12 (Each)
Stock Availability
Covington
1 (Check another store)
Baton Rouge
3
All Stores
9
Resources
Images
 
 
APJ10477 - Small Image
 
APJ10477 - Large Image
 
APJ10477 - Large Image
 
APJ10477 - Large Image
Attachments
 
 
APJ10477 - Specification Sheet
Tech Bulletins
 
 
APJ10477 - Tech Bulletin
Other Links
 
 
APJ10477 - Other
 
APJ10477 - Other
 
APJ10477 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100
Poles
4
Voltage Rating
600 VAC AT 50 TO 400 HZ, 250 VDC
Wire Size
4 To 1 AWG (Building), 4 To 2 AWG (Extra Flex)
Material
Copper-Free Aluminum
Dimensions and Weight
Length
10-1/8
Descriptions
Product Type
100A 4W4P Ark PLG Cab GRP Fast RNG 1 1/2
Description
100 AMP PIN & SLEEVE PLUG 4W 4P 250 VDC/600 VAC
Features
Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.
extra long description
CRS-H APJ10477 100A 4W4P ARK PLG CA
Long Description
Eaton Crouse-Hinds series Arktite APJ plug, 100A, 0.875-1.70", Four-wire, four-pole, 50-400 Hz, Style 1, Copper-free aluminum, 600 Vac/250 Vdc
Special Features
Watertight, Grounding Style 1, NEMA 4 Enclosure, Reverse Interior
Additional Information
Cord Type
0.875 To 1.700 In
dimensions
10.1300 IN X 4.1300 IN X 4.1300 IN
Manufacturer Information
Manufacturers Part Number
APJ10477
Brand
Eaton
GTIN
00782274052205
UPC
782274052205
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
PLUG
Packaging
Weight per each
4.65
Carton
1
Uses, Certifications, and Standards
standard
Contactar al fabricante ,Contact Manufacturer
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Dodge City
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of APJ10477.
Jump To:

Similar Items

Similar items are close alternatives to APJ10477, though they may not be 100% alike.

Pin and Sleeve Plug, 100 A, 600 V Ac 3 Phase @ 50 to 400 HZ 250 V DC, 4 Poles, 4...
  • Our Part #: ACP1044CD
  • Covington Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ACP1044CD
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 6 ($4,177.86) ·
ACP1044CD - Appleton/Oz Gedney

Covington Availability: Out Of Stock

Total Availability: In Stock

Book Price

$696.31

Each

QTY:
Each
Add
100A 4 Pole 4 Wire Plug Assembly
  • Our Part #: VP10477
  • Covington Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: VP10477
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($755.34) ·
VP10477 - Hubbell--Killark

Covington Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$755.34

Each

QTY:
Each
Add
Cross Referenced

These items are similar to APJ10477 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ACP1044CD Appleton Electric 00781381440172
APJ10477 Eaton Crouse-Hinds 00782274052205
HBL5100PS1W Hubbell Wiring Device-Kellems 00783585011141
VP10477 Killark 00783936834757
JPS1044F Thomas & Betts 00708917135562

* All prices subject to change.

Begin Live Chat