CG50560 - 1/2" Green Cord Grip (.45-.56)

Eaton

  • $13.18 (Each)
  • $13.18 (Each)

  • $329.39 (Per 25)

  • $1,317.57 (Per 100)

In-Stock: 1 available locally (Hope, AR) (change location)
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
CG50560
Manufacturer
Eaton
Manufacturer's Part Number
CG50 560
Description
1/2" Green Cord Grip (.45-.56)
Cord Grip Connector, Green, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 1/2 In Size, 0.45 to 0.56 In Cable/Cord Size, 1-5/16 In Length, 0.975 In Diameter, Straight Connection, 1/2 In Thread Size, 10 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
784564000941 / 00784564000941
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.18 (Each)
Carton
$329.39 (Per 25)
Stock Availability
Hope
1 (Check another store)
Texarkana
52
All Stores
351
Resources
Images
 
 
CG50560 - Small Image
 
CG50560 - Large Image
Attachments
 
 
CG50560 - Specification Sheet
Tech Bulletins
 
 
CG50560 - Tech Bulletin
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
Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing)
connection
Male NPT
Material, Color, and Finish
Color
Green
Finish
ELECTROGALVANIZED
Dimensions and Weight
Size
1/2 in
Length
1-5/16 in
Diameter
0.975 in
Descriptions
Long Description
Cord Grip Connector, Green, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 1/2 in Size, 0.45 to 0.56 in Cable/Cord Size, 1-5/16 in Length, 0.975 in Diameter, Straight Connection, 1/2 in Thread Size, 10 lb/100
Short Description
Cord Grip Connector, 1/2 in, White
Product Type
Cord Grip Connector
Special Features
Rugged Construction protects Cord from Damage;Compact Design Permits close Spacing of Fittings on panel Applications;Tightening One Nut Creates Watertight Seal;Male Tapered Thread NPT
Description
1/2" GREEN CORD GRIP (.45-.56)
extra long description
MIDWEST CG50 560 1/2 ST. GREEN COR
Features
Crouse-Hinds series CG color-coded grips feature neoprene bushings that are color-coded for quick and easy identification of proper cord grip. CG color-coded grips provide a means for passing a cord into an enclosure, form a watertight seal for cord, and provide pull-out protection for cord, ensuring a secure connection. Available in straight, 45° and 90° configurations from 1/2" to 1-1/2", they are for use with portable cords, including S, SO, STO, ST, SJ, SJT, SJTO and SVO.
Additional Information
Cable/Cord Size
0.45 to 0.56 in
Enclosure Type
Nema 4
includes
Neoprene Bushing
for use with
Portable Cords including S, SO, STO, ST, SJ, SJT, SJTO and SVO
Connection Type
Straight
Thread Size
1/2 in
Standards Met
UL 514B Listed;UL File No:E-23223;CSA Certified:C22.2 No.18;NEC 501.10(B)(2)
package quantity
25 PK
dimensions
1.3100 IN X 1.0700 IN X 1.0700 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CG50 560
Model
CG
GTIN
00784564000941
UPC
784564000941
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cord grip
Packaging
Weight
10 lb/100
Weight per each
0.12
Carton
25
Uses, Certifications, and Standards
Application
Provide a Means for Passing a Cord Cable Into an Enclosure;Form a Watertight seal for Cord;Provide Pull-Out Protection for Cord;Ensuring a secure Connection
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CG50560.
Jump To:

Similar Items

Similar items are close alternatives to CG50560, though they may not be 100% alike.

1/2" .125-.650 Cord Grip Connector Kit Steel Usa
  • Our Part #: CG50K
  • Hope Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CG-50K
  • Manufacturer: American Fittings Corp
  • Find: Similar Items
  • Pkg Sizes: 25 ($119.50) ·
CG50K - American Fittings Corp

Hope Availability: In Stock

Total Availability: In Stock

Book Price

$4.78

Each

QTY:
Each
Add
Strain Relief Connector, Metallic, Steel, 1/2 In Size, 0.310 to 0.560 In Cable/C...
  • Our Part #: 2921
  • Hope Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2921
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($399.81) · 100 ($1,599.23) ·
2921 - Abb Installation Products, Inc

Hope Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.99

Each

QTY:
Each
Add
Cord Gland, Steel With Zinc Electroplate and Chromate Finish Coat (Body, Gland N...
  • Our Part #: CGB195
  • Hope Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CGB195
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($470.75) ·
CGB195 - Crouse-Hinds

Hope Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.83

Each

QTY:
Each
Add
Straight Liquidtight Strain Relief Connector, Size: 1/2 In, Conductor Range: 3/8...
  • Our Part #: CG3750S
  • Hope Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CG-3750S
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($361.32) ·
CG3750S - Appleton/Oz Gedney

Hope Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$14.45

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CG50560 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG-3750-S Appleton Electric 00781381455626
CG50-560 Eaton Crouse-Hinds 00784564000941
3702-4 Raco 00050169370247
CG4 American Fittings 00662364080083
SR50A560 LH Dottie 00781002360568
CG75560 Garvin Industries 00785592402516
ZS108ZP Killark 00783936121116
50A560 Topaz 00751338101104

* All prices subject to change.

Begin Live Chat