CGB116 - 1/2" Dia Male Cord Grip (.250-.375)

Eaton

  • $18.02 (Each)
  • $18.02 (Each)

  • $450.50 (Per 25)

In-Stock: 35 available locally (Oklahoma City, OK) (change location)
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
CGB116
Manufacturer
Eaton
Manufacturer's Part Number
CGB116
Description
1/2" Dia Male Cord Grip (.250-.375)
Cord Gland, Steel With Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 0.25 to 0.375 In Cable/Cord Size, 1.625 In Length, 0.97 In Diameter, Straight Male Connection, 1/2 In Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274130309 / 00782274130309
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.02 (Each)
Standard Packaging
$450.50 (Per 25)
Stock Availability
Oklahoma City
35 (Check another store)
All Stores
128
Resources
Images
 
 
CGB116 - Small Image
 
CGB116 - Large Image
Specifications Sheets
 
 
CGB116 - Specification Sheet
Attachments
 
 
CGB116 - Specification Sheet
Brochures
 
 
CGB116 - Brochure
Tech Bulletins
 
 
CGB116 - Tech Bulletin
Other Links
 
 
CGB116 - Other
 
CGB116 - Other
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
Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing)
connection
Male NPT
Material, Color, and Finish
Finish
Zinc Electroplated With Chromate Coated
Dimensions and Weight
Length
1.625 in
Diameter
0.97 in
Size
1/2 in
Descriptions
Product Type
Cord Gland
Long Description
Cord Gland, Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 0.25 to 0.375 in Cable/Cord Size, 1.625 in Length, 0.97 in Diameter, Straight Male Connection, 1/2 in Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 0.15 lb
Short Description
Cord Gland, 1/2", Aluminium, .375-.500 DIA MALE
Special Features
Rugged, Durable Construction Protects Cords and Cables from Damage and Compact Design;Weatherproof Seal on Outer Sheath of Cable
Description
1/2" DIA MALE CORD GRIP (.250-.375)
Features
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round
extra long description
CRS-H CGB116 1/2 NPT MALE CORD/CAB
Additional Information
Cable/Cord Size
0.25 to 0.375 in
Enclosure Type
Class I Div 2;NEMA 3R
includes
Standard Neoprene Bushing
Thread Size
1/2 in
Minimum Operating Temperature
-25 °C
Maximum Operating Temperature
+40 °C
Standards Met
cULus Listed - UL File No. E23223;NEC501.10(B)(4)
package quantity
1 CT;25 PK
for use with
Flexible Cords Including Type S, SO, STO, ST, SJ, SJT, SJTO and SVO, Tray Cable Types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER Cables Steel/Copper Wire Braided Cable Steel Wire Armoured
Connection Type
Straight Male
dimensions
1.6300 IN X 0.9700 IN X 0.9700 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
CGB116
Model
CGB
GTIN
00782274130309
UPC
782274130309
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight
0.15 lb
Weight per each
0.15
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Hazardous Location;Wet Location
Temperature Rating
-25 To 40 Deg C
Enclosure
Class I Div 2
standard
UL (CANADA AND US), CUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 128

Location search:

Greater Oklahoma City Area

Location Stock Available
Oklahoma City
35 View Store

Distribution Centers

Location Stock Available
Austin RDC
24 View Store
Odessa
58 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Midland
11 View Store
These alternate items can be purchased instead of CGB116.
Jump To:

Similar Items

Similar items are close alternatives to CGB116, though they may not be 100% alike.

1/2" .125-.650 Cord Grip Connector Kit Steel Usa
  • Our Part #: CG50K
  • Oklahoma City Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CG-50K
  • Manufacturer: American Fittings Corp
  • Find: Similar Items
  • Pkg Sizes: 25 ($131.50) ·
CG50K - American Fittings Corp

Oklahoma City Availability: In Stock

Total Availability: In Stock

Book Price

$5.26

Each

QTY:
Each
Add
Cord Gland, Steel With Zinc Electroplate and Chromate Finish Coat (Body, Gland N...
  • Our Part #: CGB193
  • Oklahoma City Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CGB193
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($492.00) ·
CGB193 - Crouse-Hinds

Oklahoma City Availability: In Stock

Total Availability: In Stock

Book Price

$19.68

Each

QTY:
Each
Add
Straight Liquidtight Strain Relief Connector, Size: 1/2 In, Conductor Range: 3/1...
  • Our Part #: CG1850S
  • Oklahoma City Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CG-1850S
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($360.84) ·
CG1850S - Appleton/Oz Gedney

Oklahoma City Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.43

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CGB116 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG-1850-S Appleton Electric 00781381449281
CGB116 Eaton Crouse-Hinds 00782274130309

* All prices subject to change.

Begin Live Chat