CGB194 - 1/2" Dia Male Cord Grip (.375-.500)

Eaton

  • $19.68 (Each)
  • $19.68 (Each)

  • $492.00 (Per 25)

In-Stock: 11 available locally (Round Rock, TX) ( change location)
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
CGB194
Manufacturer
Eaton
Manufacturer's Part Number
CGB194
Description
1/2" Dia Male Cord Grip (.375-.500)
Cord Gland, Steel With Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 0.375 to 0.5 In Cable/Cord Size, 2.063 In Length, 1.23 In Diameter, Straight Male Connection, 1/2 In Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 0.11 LB
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274131108 / 00782274131108
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.68 (Each)
Standard Packaging
$492.00 (Per 25)
Stock Availability
Round Rock
11 (Check another store)
Austin RDC
85
All Stores
3,397
Resources
Images
 
 
CGB194 - Small Image
 
CGB194 - Large Image
 
CGB194 - Large Image
Attachments
 
 
CGB194 - Specification Sheet
Brochures
 
 
CGB194 - Brochure
Tech Bulletins
 
 
CGB194 - Tech Bulletin
Other Links
 
 
CGB194 - Other
 
CGB194 - Other
 
CGB194 - Other
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
Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing)
connection
Male NPT
Material, Color, and Finish
Finish
Zinc Electroplated With Chromate Coated
Dimensions and Weight
Diameter
1.23 in
Length
2.063 in
Size
1/2 in
Descriptions
Product Type
Cord Gland
Special Features
Rugged, Durable Construction Protects Cords and Cables from Damage and Compact Design;Weatherproof Seal on Outer Sheath of Cable
Long Description
Cord Gland, Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 0.375 to 0.5 in Cable/Cord Size, 2.063 in Length, 1.23 in Diameter, Straight Male Connection, 1/2 in Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 0.11 lb
Short Description
Cord Gland, 1/2", Aluminium, .375-.500 DIA MALE
Description
1/2" DIA MALE CORD GRIP (.375-.500)
Features
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round
extra long description
CRS-H CGB194 1/2 NPT MALE CORD/CAB
Additional Information
Connection Type
Straight Male
Thread Size
1/2 in
Minimum Operating Temperature
-25 °C
Maximum Operating Temperature
+40 °C
Standards Met
cULus Listed - UL File No. E23223;NEC501.10(B)(4)
package quantity
1 CT;25 PK
Cable/Cord Size
0.375 to 0.5 in
Enclosure Type
Class I Div 2;NEMA 3R;NEMA 4;NEMA 4X
includes
Standard Neoprene Bushing
for use with
Flexible Cords Including Type S, SO, STO, ST, SJ, SJT, SJTO and SVO, Tray Cable Types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER Cables Steel/Copper Wire Braided Cable Steel Wire Armoured
dimensions
2.0200 IN X 1.2300 IN X 1.2300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CGB194
Model
CGB
GTIN
00782274131108
UPC
782274131108
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight
0.11 lb
Weight per each
0.11
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Hazardous Location;Wet Location
Temperature Rating
-25 To 40 Deg C
Enclosure
Class I Div 2
standard
UL (CANADA AND US), CUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,397

Location search:
These alternate items can be purchased instead of CGB194.
Jump To:

Similar Items

Similar items are close alternatives to CGB194, though they may not be 100% alike.

1/2" .125-.650 Cord Grip Connector Kit Steel Usa
  • Our Part #: CG50K
  • Round Rock Availability: 6
  • Total Availability: In Stock
  • MFR Part #: CG-50K
  • Manufacturer: American Fittings Corp
  • Find: Similar Items
  • Pkg Sizes: 25 ($131.50) ·
CG50K - American Fittings Corp

Round Rock Availability: In Stock

Total Availability: In Stock

Book Price

$5.26

Each

QTY:
Each
Add
Cord Grip Connector, Blue, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (...
  • MFR Part #: CG50 450
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 10 ($128.11) · 25 ($320.28) ·
CG50450 - Crouse-Hinds

Check local availability

Total Availability: In Stock

Book Price

$12.81

Each

QTY:
Each
Add
Oz-Gedney Type SR Grip-Tite Strain Relief Straight Connector, Size: 1/2 In, Cond...
  • MFR Part #: SR-50-500
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
SR50500 - Appleton/Oz Gedney

Check local availability

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Oz-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 1/2 In, Cond...
  • MFR Part #: SR-505
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($382.50) · 100 ($1,529.99) ·
SR505 - Appleton/Oz Gedney

Check local availability

Total Availability: In Stock

Book Price

$15.30

Each

QTY:
Each
Add
Liquidtight Strain Relief Cord Connector, 1/2 Inch, Straight, Cord Range 0.450 t...
  • MFR Part #: 2523
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($299.16) · 100 ($1,196.64) ·
2523 - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$11.97

Each

QTY:
Each
Add
Straight Liquidtight Strain Relief Connector, Size: 1/2 In, Conductor Range: 3/8...
  • MFR Part #: CG-3750S
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($361.32) ·
CG3750S - Appleton/Oz Gedney

Check local availability

Total Availability: Out of Stock

Book Price

$14.45

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CGB194 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG50A560 American Fittings 00662364500086
CG-3750-S Appleton Electric 00781381455626
CGB194 Eaton Crouse-Hinds 00782274131108
SR50A560 LH Dottie 00781002360568
SHC-1023-ZP Hubbell Wiring Device-Kellems 00783585210230
MCG50A560 Madison Electric 00784297540202
SR-505 O-Z Gedney 00783126507355
3702-4 Raco 00050169370247
RSRS-108 Remke 00785411413686
RSRS-109 Remke 00785411413709
2523 Thomas & Betts 00786210025230

* All prices subject to change.

Begin Live Chat