CGB398 - 1" Dia Male Cord Grip (.875-1.000)

Eaton

  • $71.94 (Each)
  • $71.94 (Each)

  • $359.70 (Per 5)

In-Stock: 5 available locally (Bastrop, TX) ( change location)
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
CGB398
Manufacturer
Eaton
Manufacturer's Part Number
CGB398
Description
1" Dia Male Cord Grip (.875-1.000)
Cord Gland, Steel With Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 0.875 to 1 In Cable/Cord Size, 3 In Length, 2.25 In Diameter, Straight Male Connection, 1 In Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 1.1 LB
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274134604 / 00782274134604
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.94 (Each)
Standard Packaging
$359.70 (Per 5)
Stock Availability
Bastrop
5 (Check another store)
Austin RDC
7
All Stores
480
Resources
Images
 
 
CGB398 - Small Image
 
CGB398 - Large Image
 
CGB398 - Large Image
Attachments
 
 
CGB398 - Specification Sheet
Brochures
 
 
CGB398 - Brochure
Tech Bulletins
 
 
CGB398 - Tech Bulletin
Other Links
 
 
CGB398 - Other
 
CGB398 - Other
 
CGB398 - Other
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
Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing)
connection
Male NPT
Material, Color, and Finish
Finish
Zinc Electroplated With Chromate Coated
Dimensions and Weight
Length
3 in
Diameter
2.25 in
Size
1 in
Descriptions
Product Type
Cord Gland
Long Description
Cord Gland, Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 0.875 to 1 in Cable/Cord Size, 3 in Length, 2.25 in Diameter, Straight Male Connection, 1 in Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 1.1 lb
Short Description
1-1/4" Cord Gland 1.188-1.375 DIA MALE CORD GRIP
Special Features
Rugged, Durable Construction Protects Cords and Cables from Damage and Compact Design;Weatherproof Seal on Outer Sheath of Cable
Description
1" DIA MALE CORD GRIP (.875-1.000)
Features
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round
extra long description
CRS-H CGB398 1 NPT MALE CORD/CAB FT
Additional Information
Connection Type
Straight Male
Thread Size
1 in
Minimum Operating Temperature
-25 °C
Cable/Cord Size
0.875 to 1 in
Enclosure Type
Class I Div 2;NEMA 3R;NEMA 4;NEMA 4X
includes
Standard Neoprene Bushing
for use with
Flexible Cords Including Type S, SO, STO, ST, SJ, SJT, SJTO and SVO, Tray Cable Types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER Cables Steel/Copper Wire Braided Cable Steel Wire Armoured
Maximum Operating Temperature
+40 °C
Standards Met
cULus Listed - UL File No. E23223;NEC501.10(B)(4)
package quantity
1 CT;5 PK
dimensions
3.2100 IN X 2.2500 IN X 2.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CGB398
Model
CGB
GTIN
00782274134604
UPC
782274134604
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight
1.1 lb
Weight per each
1.1
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Hazardous Location;Wet Location
Temperature Rating
-25 To 40 Deg C
Enclosure
Class I Div 2
standard
UL (CANADA AND US), CUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 480

Location search:
These alternate items can be purchased instead of CGB398.
Jump To:

Similar Items

Similar items are close alternatives to CGB398, though they may not be 100% alike.

1" .375-.750 Cord Grip Connector Kit Steel Usa
  • Our Part #: CG100K
  • Bastrop Availability: 12
  • Total Availability: In Stock
  • MFR Part #: CG-100K
  • Manufacturer: American Fittings Corp
  • Find: Similar Items
  • Pkg Sizes: 15 ($164.40) ·
CG100K - American Fittings Corp

Bastrop Availability: In Stock

Total Availability: In Stock

Book Price

$10.96

Each

QTY:
Each
Add
Strain Relief Cord and Cable Connector, Red, Machined Steel (Body/Cap);Neoprene ...
  • MFR Part #: CG-87100S
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 10 ($207.94) ·
CG87100S - Appleton/Oz Gedney

Check local availability

Total Availability: In Stock

Book Price

$20.79

Each

QTY:
Each
Add
Cord Grip Connector, Gray, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (...
  • MFR Part #: CG100 950
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($80.47) ·
CG100950 - Crouse-Hinds

Check local availability

Total Availability: In Stock

Book Price

$16.09

Each

QTY:
Each
Add
Liquidtight Strain Relief Cord Connector, 1 Inch, Straight, Cord Range 0.880 to ...
  • MFR Part #: 2548
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 5 ($264.04) · 50 ($2,640.36) ·
2548 - Abb Installation Products, Inc

Check local availability

Total Availability: Out of Stock

Book Price

$52.81

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CGB398 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG100C950 American Fittings 00662364500383
CG-87100-S Appleton Electric 00781381449489
CGB398 Eaton Crouse-Hinds 00782274134604
MCG100C950 Madison Electric 00784297540066
CG87100S Appleton Electric 78138144948
SHC-1043-ZP Hubbell Wiring Device-Kellems 00783585210438
SHC1043ZP Hubbell Wiring Device-Kellems 78358521043

* All prices subject to change.

Begin Live Chat