CGB499 - 1-1/4" Dia Male Cord Grip (1.000-1.188)

Eaton

  • $79.32 (Each)
  • $79.32 (Each)

  • $396.60 (Per 5)

In-Stock: 5 available locally (Marble Falls, TX) (change location)
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
CGB499
Manufacturer
Eaton
Manufacturer's Part Number
CGB499
Description
1-1/4" Dia Male Cord Grip (1.000-1.188)
Cord Gland, Steel With Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 1 to 1.188 In Cable/Cord Size, 3.001 In Length, 2.25 In Diameter, Straight Male Connection, 1-1/4 In Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 1.1599 LB
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274135205 / 00782274135205
Weight per unit
1.1599 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.32 (Each)
Standard Packaging
$396.60 (Per 5)
Stock Availability
Marble Falls
5 (Check another store)
Austin RDC
3
All Stores
273
Resources
Images
 
 
CGB499 - Small Image
 
CGB499 - Large Image
Attachments
 
 
CGB499 - Specification Sheet
Brochures
 
 
CGB499 - Brochure
Tech Bulletins
 
 
CGB499 - Tech Bulletin
Other Links
 
 
CGB499 - Other
 
CGB499 - Other
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
Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing)
connection
Male NPT
Material, Color, and Finish
Finish
Zinc Electroplated With Chromate Coated
Dimensions and Weight
Length
3.001 in
Diameter
2.25 in
Size
1-1/4 in
Descriptions
Product Type
Cord Gland
Special Features
Rugged, Durable Construction Protects Cords and Cables from Damage and Compact Design;Weatherproof Seal on Outer Sheath of Cable
Long Description
Cord Gland, Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 1 to 1.188 in Cable/Cord Size, 3.001 in Length, 2.25 in Diameter, Straight Male Connection, 1-1/4 in Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 1.1599 lb
Short Description
1-1/4" Cord Gland 1.188-1.375 DIA MALE CORD GRIP
Features
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round
Description
1-1/4" DIA MALE CORD GRIP (1.000-1.188)
extra long description
CRS-H CGB499 1 1/4 NPT MALE CORD/CA
Additional Information
includes
Standard Neoprene Bushing
for use with
Flexible Cords Including Type S, SO, STO, ST, SJ, SJT, SJTO and SVO, Tray Cable Types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER Cables Steel/Copper Wire Braided Cable Steel Wire Armoured
Connection Type
Straight Male
Thread Size
1-1/4 in
Minimum Operating Temperature
-25 °C
Maximum Operating Temperature
+40 °C
Standards Met
cULus Listed - UL File No. E23223;NEC501.10(B)(4)
package quantity
1 CT;5 PK
Cable/Cord Size
1 to 1.188 in
Enclosure Type
Class I Div 2;NEMA 3R;NEMA 4;NEMA 4X
dimensions
3.1400 IN X 2.2500 IN X 2.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CGB499
Model
CGB
GTIN
00782274135205
UPC
782274135205
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight
1.1599 lb
Weight per each
1.1599
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Hazardous Location;Wet Location
Temperature Rating
-25 To 40 Deg C
Enclosure
Class I Div 2
standard
UL (CANADA AND US), CUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 273

Location search:
These alternate items can be purchased instead of CGB499.
Jump To:

Similar Items

Similar items are close alternatives to CGB499, though they may not be 100% alike.

1 1/4" Cord Grip Conn Kit (.750-1.500)
  • Our Part #: CG125K
  • Marble Falls Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: American Fittings Corp
  • Find: Similar Items
  • Pkg Sizes: 10 ($143.30) ·
CG125K - American Fittings Corp

Marble Falls Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.33

Each

QTY:
Each
Add
Cord Gland, Steel With Zinc Electroplate and Chromate Finish Coat (Body, Gland N...
  • Our Part #: CGB4911
  • Marble Falls Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CGB4911
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($345.60) ·
CGB4911 - Crouse-Hinds

Marble Falls Availability: Out Of Stock

Total Availability: In Stock

Book Price

$69.12

Each

QTY:
Each
Add
Kellems Wire Management, Cord Connectors, Straight Male, 1.00-1.13", 1 1/4", Alu...
  • Our Part #: SHC1052
  • Marble Falls Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SHC1052
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($506.00) ·
SHC1052 - Hubbell Wiring Devices

Marble Falls Availability: Out Of Stock

Total Availability: In Stock

Book Price

$50.60

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series CG Color-Coded Cord Grip, Cable Range Min/Max: 1.05-1....
  • Our Part #: CG1251150
  • Marble Falls Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CG125 1150
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($223.74) ·
CG1251150 - Crouse-Hinds

Marble Falls Availability: Out Of Stock

Total Availability: In Stock

Book Price

$44.75

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CGB499 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CGP51125 Adalet 00781063631225
CG100125S Appleton Electric 00781381449526
CG-100125 Appleton Electric 00781381192057
CG1251150 Eaton Crouse-Hinds 00784564001122
CGB499 Eaton Crouse-Hinds 00782274135205
CGFP499 Eaton Crouse-Hinds 00782274152707
CGB4911 Eaton Crouse-Hinds 00782274138251
CGFP4911 Eaton Crouse-Hinds 00782274153605
ZS413 Killark 00783936973715
CGA1251125 O-Z Gedney 00783126085785
APP# TC125104 O-Z Gedney n/a
APP# TC125127 O-Z Gedney n/a
SHC1052 Raco n/a
37052 Raco 00050169370520
SHC1052ZP Raco 00783585496306
SHC-1052 Raco 00783585200521
2559 Thomas & Betts 00786210025599

* All prices subject to change.

Begin Live Chat