CGB5911 - 1-1/2" Dia Male Cord Grip (1.188-1.375)

Eaton

  • $79.32 (Each)
  • $79.32 (Each)

  • $396.60 (Per 5)

In-Stock: 7 available locally (Odessa, TX) (change location)
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
CGB5911
Manufacturer
Eaton
Manufacturer's Part Number
CGB5911
Description
1-1/2" Dia Male Cord Grip (1.188-1.375)
Cord Gland, Steel With Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 1.188 to 1.375 In Cable/Cord Size, 3.126 In Length, 2.25 In Diameter, Straight Male Connection, 1-1/2 In Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 1.16 LB
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274139203 / 00782274139203
Weight per unit
1.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.32 (Each)
Standard Packaging
$396.60 (Per 5)
Stock Availability
Odessa
7 (Check another store)
All Stores
253
Resources
Images
 
 
CGB5911 - Small Image
 
CGB5911 - Large Image
Attachments
 
 
CGB5911 - Specification Sheet
Brochures
 
 
CGB5911 - Brochure
Tech Bulletins
 
 
CGB5911 - Tech Bulletin
Other Links
 
 
CGB5911 - Other
 
CGB5911 - Other
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
Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing)
connection
Male NPT
Material, Color, and Finish
Finish
Zinc Electroplated With Chromate Coated
Dimensions and Weight
Length
3.126 in
Diameter
2.25 in
Size
1-1/2 in
Descriptions
Product Type
Cord Gland
Long Description
Cord Gland, Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 1.188 to 1.375 in Cable/Cord Size, 3.126 in Length, 2.25 in Diameter, Straight Male Connection, 1-1/2 in Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 1.16 lb
Short Description
1-1/4" Cord Gland 1.188-1.375 DIA MALE CORD GRIP
Special Features
Rugged, Durable Construction Protects Cords and Cables from Damage and Compact Design;Weatherproof Seal on Outer Sheath of Cable
Description
1-1/2" DIA MALE CORD GRIP (1.188-1.375)
Features
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round
extra long description
CRS-H CGB5911 1 1/2 NPT MALE CORD/C
Additional Information
Cable/Cord Size
1.188 to 1.375 in
Enclosure Type
Class I Div 2;NEMA 3R;NEMA 4;NEMA 4X
includes
Standard Neoprene Bushing
for use with
Flexible Cords Including Type S, SO, STO, ST, SJ, SJT, SJTO and SVO, Tray Cable Types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER Cables Steel/Copper Wire Braided Cable Steel Wire Armoured
Connection Type
Straight Male
Thread Size
1-1/2 in
Minimum Operating Temperature
-25 °C
Maximum Operating Temperature
+40 °C
Standards Met
cULus Listed - UL File No. E23223;NEC501.10(B)(4)
package quantity
1 CT;5 PK
dimensions
3.2700 IN X 2.2500 IN X 2.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CGB5911
Model
CGB
GTIN
00782274139203
UPC
782274139203
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight
1.16 lb
Weight per each
1.16
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Hazardous Location;Wet Location
Temperature Rating
-25 To 40 Deg C
Enclosure
Class I Div 2
standard
UL (CANADA AND US), CUL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CGB5911.
Jump To:

Similar Items

Similar items are close alternatives to CGB5911, though they may not be 100% alike.

Cord Grip Kit Cable Range 1.050-1.630 Steel Usa
  • Our Part #: CG150K
  • Odessa Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CG 150K
  • Manufacturer: American Fittings Corp
  • Find: Similar Items
  • Pkg Sizes: 6 ($142.50) ·
CG150K - American Fittings Corp

Odessa Availability: Out Of Stock

Total Availability: In Stock

Book Price

$23.75

Each

QTY:
Each
Add
Cord Gland, Steel With Zinc Electroplate and Chromate Finish Coat (Body, Gland N...
  • Our Part #: CGB599
  • Odessa Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CGB599
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($345.60) ·
CGB599 - Crouse-Hinds

Odessa Availability: In Stock

Total Availability: In Stock

Book Price

$69.12

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CGB5911 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TC150150 Appleton Electric 00781381246361
CGB5911 Eaton Crouse-Hinds 00782274139203
CGB599 Eaton Crouse-Hinds 00782274135601
CGFP5911 Eaton Crouse-Hinds 00782274153704
CGFP599 Eaton Crouse-Hinds 00782274152806
4150TC Thomas & Betts 00786210712482
APP# TC150127 O-Z Gedney n/a

* All prices subject to change.

Begin Live Chat