EDS2129 - 1G Encl W/1P SW

Eaton

  • $783.87 (Each)
  • $783.87 (Each)

In-Stock: 8 available locally (Hot Springs, AR) (change location)
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
EDS2129
Manufacturer
Eaton
Manufacturer's Part Number
EDS2129
Description
1G Encl W/1P SW
Eaton Crouse-Hinds Series Eds Snap Switch Control Station, 20A, With Switch, With One 3/4" Hub, Feraloy Iron Alloy, 1, Single-Gang, Single-Pole, 120-277V, Factory Sealed, Dead End, Single-Pole, 3/4", 120-277 Vac
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
N/A
UPC/GTIN
782274763750 / 00782274763750
Weight per unit
8.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$783.87 (Each)
Stock Availability
Hot Springs
8 (Check another store)
Little Rock
0
All Stores
146
Resources
Images
 
 
EDS2129 - Small Image
 
EDS2129 - Large Image
 
EDS2129 - Large Image
 
EDS2129 - Large Image
Attachments
 
 
EDS2129 - Specification Sheet
Tech Bulletins
 
 
EDS2129 - Tech Bulletin
Other Links
 
 
EDS2129 - Other
 
EDS2129 - Other
 
EDS2129 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
Single-pole
Voltage Rating
120-277 VAC
amperage rating
20A
Material
FERALOY IRON ALLOY
Dimensions and Weight
Size
5-7/8 In Length X 3-1/2 In Width X 2-11/16 In Height
Descriptions
Description
1G ENCL W/1P SW
Product Type
Eds FS Gen Use Snap Switches
Features
New EDSX series available with NEMA 4X protection for Class I, Division 2 hazardous areas.EDS/EDSX and EFD snap switches are used with magnetic starters or contactors for control of motors. Snap switch control stations are factory sealed to prevent arcing of the enclosed device from causing ignition of a hazardous atmosphere external to the enclosure. Factory sealing eliminates the need for external seals, simplifying installation and reducing material and labor costs.
extra long description
CRS-H EDS2129 EDS FS GEN USE SNAP S
Long Description
Eaton Crouse-Hinds series EDS snap switch control station, 20A, With switch, With one 3/4" hub, Feraloy iron alloy, 1, Single-gang, Single-pole, 120-277V, Factory sealed, Dead end, Single-pole, 3/4", 120-277 Vac
Special Features
Factory sealed
Additional Information
dimensions
5.0600 IN X 3.5000 IN X 5.8750 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EDS2129
GTIN
00782274763750
UPC
782274763750
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Type
Snap switch control station
Packaging
Weight per each
8.15
Carton
1
Uses, Certifications, and Standards
Enclosure
NEMA 3/7B/7C/7D/9E/9F/9G
standard
UL 1203, CSA C22.2
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 146

Location search:

Greater Little Rock Area

Location Stock Available
Hot Springs
8 View Store

Distribution Centers

Location Stock Available
Abilene
4 View Store
Deer Park
10 View Store

M-Z

Location Stock Available
San Angelo
3 View Store
These alternate items can be purchased instead of EDS2129.
Jump To:

Cross Referenced

These items are similar to EDS2129 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EDS175-F1 Appleton Electric 00781381325431
EDS2129 Appleton Electric 00781381696647
EDS2129 Eaton Crouse-Hinds 00782274763750
FXS-21C Killark 00783936195070
NEDS2129 O-Z Gedney 00783126077469

* All prices subject to change.

Begin Live Chat