EDS272 - 2G Dead End Encl

Eaton

  • $295.65 (Each)
  • $295.65 (Each)

In-Stock: 4 available locally (Carthage, TX) ( change location)
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
EDS272
Manufacturer
Eaton
Manufacturer's Part Number
EDS272
Description
2G Dead End Encl
Eaton Crouse-Hinds Series Flexstation Eds Back Box, Feraloy Iron Alloy, Two-Gang, Dead End, 3/4"
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Enclosures Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
N/A
UPC/GTIN
782274871066 / 00782274871066
Weight per unit
10.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$295.65 (Each)
Stock Availability
Carthage
4 (Check another store)
Nacogdoches
0
All Stores
16
Resources
Images
 
 
EDS272 - Small Image
 
EDS272 - Large Image
 
EDS272 - Large Image
 
EDS272 - Large Image
Attachments
 
 
EDS272 - Specification Sheet
Tech Bulletins
 
 
EDS272 - Tech Bulletin
Other Links
 
 
EDS272 - Other
 
EDS272 - Other
 
EDS272 - Other
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
FERALOY IRON ALLOY
Dimensions and Weight
Size
3/4 in
Descriptions
Product Type
Flexstation CNTRL Station Components
Description
2G DEAD END ENCL
Features
Crouse-Hinds series FlexStation components are combined to provide a variety of control stations which are used in conjunction with magnetic starters or contactors for remote control of motors and other electrical apparatus. Used in petroleum refineries, chemical, petrochemical; grain processing and storage; heavy industrial applications where Class I, II, or III hazards are present.
Long Description
Eaton Crouse-Hinds series FlexStation EDS back box, Feraloy iron alloy, Two-gang, Dead end, 3/4"
extra long description
CRS-H EDS272 FLEXSTATION CNTRL STAT
Additional Information
dimensions
7.1900 IN X 3.0600 IN X 5.8800 IN
Manufacturer Information
Manufacturers Part Number
EDS272
Brand
Eaton
GTIN
00782274871066
UPC
782274871066
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Type
BACK BOX
Packaging
Weight per each
10.4
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16

Location search:

Greater Nacogdoches Area

Location Stock Available
Carthage
4 View Store

Distribution Centers

Location Stock Available
Deer Park
1 View Store
Tyler
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of EDS272.
Jump To:

Cross Referenced

These items are similar to EDS272 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EFD275-NLQ Appleton Electric 00781381272209
EDS272 Appleton Electric 00781381698221
EFD275NLQ Appleton Electric n/a
OZG# SCED22G Appleton Electric n/a
EDS272 Eaton Crouse-Hinds 00782274871066
EFS272 Eaton Crouse-Hinds n/a
FXB-8 Killark 00783936200378
NEDS272 O-Z Gedney 00783126054149
SCED22G O-Z Gedney n/a

* All prices subject to change.

Begin Live Chat