EDS371 - 1G Dead End Encl

Eaton

  • $158.22 (Each)
  • $158.22 (Each)

In-Stock: 2 available locally (Pleasanton, TX) (change location)
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
EDS371
Manufacturer
Eaton
Manufacturer's Part Number
EDS371
Description
1G Dead End Encl
Backbox, Feraloy Enclosure Material, 1 In Hub Size, Eds Series, 3-1/16 In Overall Width, 5-7/8 In Overall Height, 3-1/2 In Overall Length, Feraloy Material, 5.4 LB
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Enclosures Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
N/A
UPC/GTIN
782274871080 / 00782274871080
Weight per unit
5.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$158.22 (Each)
Stock Availability
Pleasanton
2 (Check another store)
San Antonio RDC
2
All Stores
68
Resources
Images
 
 
EDS371 - Small Image
 
EDS371 - Large Image
 
EDS371 - Large Image
 
EDS371 - Large Image
 
EDS371 - Large Image
Attachments
 
 
EDS371 - Specification Sheet
Tech Bulletins
 
 
EDS371 - Tech Bulletin
Other Links
 
 
EDS371 - Other
 
EDS371 - Other
 
EDS371 - Other
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
Feraloy
Material, Color, and Finish
Enclosure Material
Feraloy
Dimensions and Weight
Hub Size
1 in
Overall Length
3-1/2 in
Size
1 in
Descriptions
Product Type
Backbox
Description
1G DEAD END ENCL
Short Description
Backbox EDS/EFS Series Control Stations, 3/4" Hub, Feed Through
Special Features
Flexstation(TM) Sub Brand
Long Description
Backbox, Feraloy Enclosure Material, 1 in Hub Size, EDS Series, 3-1/16 in Overall Width, 5-7/8 in Overall Height, 3-1/2 in Overall Length, Feraloy Material, 5.4 lb
extra long description
CRS-H EDS371 FLEXSTATION CNTRL STAT
Features
Crouse-Hinds series FlexStation components are combined to provide a variety of control stations which are used in conjunction with magnetic starters or contactors for remote control of motors and other electrical apparatus. Used in petroleum refineries, chemical, petrochemical; grain processing and storage; heavy industrial applications where Class I, II, or III hazards are present.
Additional Information
Enclosure Type
CLASS I DIV 1 and 2 GROUP B C D;CLASS II DIV 1 GROUP E F G;CLASS II DIV 2 GROUP F G;CLASS III;NEMA 3/7B/7C/7D/9E/9F/9G/12
Overall Width
3-1/16 in
Overall Height
5-7/8 in
for use with
Flexstation Control Station;EDS/EFS Series Control Stations
Standards Met
UL MA
dimensions
3.5000 IN X 3.0600 IN X 5.8800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EDS371
series
EDS
GTIN
00782274871080
UPC
782274871080
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Type
BACK BOX
Packaging
Weight
5.4 lb
Weight per each
5.4
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 3
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 1203
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of EDS371.
Jump To:

Cross Referenced

These items are similar to EDS371 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EFD110-NLQ Appleton Electric 00781381105927
EDS371 Appleton Electric 00781381698849
EFD110NLQ Appleton Electric n/a
OZG# SCED13G Appleton Electric n/a
EDS371 Eaton Crouse-Hinds 00782274871080
EFS371 Eaton Crouse-Hinds 00782274027715
FXB-3 Killark 00783936200323
NEDS371 O-Z Gedney 00783126054231
SCED13G O-Z Gedney n/a

* All prices subject to change.

Begin Live Chat