EDSC371 - 1G Through Feed Encl

Eaton

  • $168.84 (Each)
  • $168.84 (Each)

In-Stock: 1 available locally (Yukon, OK) (change location)
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
EDSC371
Manufacturer
Eaton
Manufacturer's Part Number
EDSC371
Description
1G Through Feed Encl
Backbox, Feraloy Enclosure Material, 1 In Hub Size, Deep Construction, Eds Series, 3-1/16 In Overall Width, 5-7/8 In Overall Height, 3-1/2 In Overall Length, Feraloy Material, 5.65 LB
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Enclosures Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
N/A
UPC/GTIN
782274871189 / 00782274871189
Weight per unit
5.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$168.84 (Each)
Stock Availability
Yukon
1 (Check another store)
Oklahoma City
0
All Stores
18
Resources
Images
 
 
EDSC371 - Small Image
 
EDSC371 - Large Image
 
EDSC371 - Large Image
 
EDSC371 - Large Image
 
EDSC371 - Large Image
Attachments
 
 
EDSC371 - Specification Sheet
Tech Bulletins
 
 
EDSC371 - Tech Bulletin
Other Links
 
 
EDSC371 - Other
 
EDSC371 - Other
 
EDSC371 - Other
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
Feraloy
Material, Color, and Finish
Enclosure Material
Feraloy
Dimensions and Weight
Hub Size
1 in
Overall Length
3-1/2 in
Size
1 in
Descriptions
Product Type
Backbox
Description
1G THROUGH FEED ENCL
Long Description
Backbox, Feraloy Enclosure Material, 1 in Hub Size, Deep Construction, EDS Series, 3-1/16 in Overall Width, 5-7/8 in Overall Height, 3-1/2 in Overall Length, Feraloy Material, 5.65 lb
Short Description
Backbox EDS/EFS Series Control Stations, 3/4" Hub, Feed Through
Construction
Deep
Special Features
Flexstation(TM) Sub Brand
Features
Crouse-Hinds series FlexStation components are combined to provide a variety of control stations which are used in conjunction with magnetic starters or contactors for remote control of motors and other electrical apparatus. Used in petroleum refineries, chemical, petrochemical; grain processing and storage; heavy industrial applications where Class I, II, or III hazards are present.
extra long description
CRS-H EDSC371 EDS/EDSC SNG GANG IRO
Additional Information
Enclosure Type
CLASS I DIV 1 and 2 GROUP B C D;CLASS II DIV 1 GROUP E F G;CLASS II DIV 2 GROUP F G;CLASS III;NEMA 3/7B/7C/7D/9E/9F/9G/12
Overall Width
3-1/16 in
Overall Height
5-7/8 in
for use with
Flexstation Control Station;EDS/EFS Series Control Stations
Standards Met
UL MA
dimensions
3.5000 IN X 3.0600 IN X 6.0300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EDSC371
series
EDS
GTIN
00782274871189
UPC
782274871189
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Type
BACK BOX
Packaging
Weight
5.65 lb
Weight per each
5.65
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 3
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18

Location search:

Greater Oklahoma City Area

Location Stock Available
Yukon
1 View Store

A-L

Location Stock Available
Big Spring
1 View Store
Kenedy
2 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of EDSC371.
Jump To:

Cross Referenced

These items are similar to EDSC371 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EDSC371 Appleton Electric 00781381698160
EFDC110-NL-Q Appleton Electric 00781381106115
EDSC371 Eaton Crouse-Hinds 00782274871189
EFSC371 Eaton Crouse-Hinds 00782274027753
FXB-6 Killark 00783936200354
NEDSC371 O-Z Gedney 00783126053388

* All prices subject to change.

Begin Live Chat