GUAG7775 - JCT Box W/ 3/4" Unions

Eaton

  • $499.36 (Each)
  • $499.36 (Each)

In-Stock: 2 available locally (Colorado Springs, CO) (change location)
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
GUAG7775
Manufacturer
Eaton
Manufacturer's Part Number
GUAG7775
Description
JCT Box W/ 3/4" Unions
Junction Box, 3/4 In Trade Size, 3 Hubs, 3/4 In Hub Size, 3-3/4 In Length, 1-15/16 In Width, 3-3/4 In Height, 4.85 LB/Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
782274463902 / 00782274463902
Weight per unit
4.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$499.36 (Each)
Stock Availability
Colorado Springs
2 (Check another store)
Denver
1
All Stores
65
Resources
Images
 
 
GUAG7775 - Small Image
 
GUAG7775 - Large Image
 
GUAG7775 - Large Image
 
GUAG7775 - Large Image
Specifications Sheets
 
 
GUAG7775 - Specification Sheet
Attachments
 
 
GUAG7775 - Specification Sheet
Tech Bulletins
 
 
GUAG7775 - Tech Bulletin
Other Links
 
 
GUAG7775 - Other
 
GUAG7775 - Other
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
Feraloy(R) Iron Alloy (Body);Copper-free Aluminum (Cover)
Number of Hubs
3
Dimensions and Weight
Hub Size
3/4 in
Length
3-3/4 in
Width
1-15/16 in
Height
3-3/4 in
Size
(3) 3/4 In
Depth
6.1
Descriptions
Product Type
Junction Box
Long Description
Junction Box, 3/4 in Trade Size, 3 Hubs, 3/4 in Hub Size, 3-3/4 in Length, 1-15/16 in Width, 3-3/4 in Height, 4.85 lb/EA
Short Description
Juction Box, Feraloy Iron Alloy (Body);Copper-free Aluminum (Cover), 3/4 in, Explosion Proof
Special Features
Supplied with Union Hubs, Which Makes it a Compact Assembly;Have a Variety of Hub Arrangements;Covers are Threaded;Mounting Straps are Standard on All Boxes
Description
JCT BOX W/ 3/4" UNIONS
Features
Crouse-Hinds series GUA junction boxes with union hubs are used in threaded rigid conduit systems in hazardous areas to allow easy disassembly of conduit system. They also function as a junction and pull box for multiple conductors and conduits, and are used indoors or outdoors where space is limited, such as in gasoline pumps.
extra long description
CRS-H GUAG7775 IRON JUNC BX 3 3/4"
Additional Information
Color/Finish
Electrogalvanized Aluminum Acrylic Painted (Body);Natural (Cover)
includes
Cover;Nut;Sleeve
Standards Met
NEC/CEC:Class I, Division 1 and 2, Groups C, D Class II, Division 1, Groups E, F, G;Class II, Division 2, Groups F, G;Class III;UL Standard: 1203;CSA Certified: C22.2 No. 30
package quantity
1 ct
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GUAG7775
GTIN
00782274463902
UPC
782274463902
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
JUNCTION BOX
Trade Size
Trade Size
3/4 in
Packaging
Weight
4.85 lb/EA
Weight per each
4.85
Carton
1
Uses, Certifications, and Standards
Application
To Allow Easy Disassembly of Conduit System;To Function as Junction and Pull Box for Multiple Conductors And Conduits;Indoors or Outdoors Where Space is Limited;Such as in Gasoline Pumps
standard
UL 1203, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of GUAG7775.
Jump To:

Cross Referenced

These items are similar to GUAG7775 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GRUSE75 Appleton Electric 00781381446259
GUAG7775 Eaton Crouse-Hinds 00782274463902
GUAG7775WOD Eaton Crouse-Hinds n/a
APP# GRUSE75 O-Z Gedney n/a

* All prices subject to change.

Begin Live Chat