HUB3 - 1" STL Ins Conduit Hub

Eaton

  • $36.30 (Each)
  • $36.30 (Each)

  • $181.48 (Per 5)

  • $3,629.53 (Per 100)

In-Stock: 1 available locally (Amarillo, TX) (change location)
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
HUB3
Manufacturer
Eaton
Manufacturer's Part Number
HUB3
Description
1" STL Ins Conduit Hub
Eaton Crouse-Hinds Series Hub Conduit Hub, Malleable Iron, 1", Space-Saver
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274490373 / 00782274490373
Weight per unit
0.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.30 (Each)
Carton
$181.48 (Per 5)
Stock Availability
Amarillo
1 (Check another store)
All Stores
1
Resources
Images
 
 
HUB3 - Small Image
 
HUB3 - Large Image
Attachments
 
 
HUB3 - Specification Sheet
Tech Bulletins
 
 
HUB3 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male Threaded, Tapered Female Threaded
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
1 in
Descriptions
Description
1" STL INS CONDUIT HUB
Product Type
1 Cond Hub Cast Iron
Features
The use of rigid/IMC conduit remains the preferred choice in many applications because of the physical protection of conductors and long service life of the installation. Consequently, the need to terminate conduit into a box or enclosure creates the need for a hub. The Crouse-Hinds series commercial hub has been developed to provide a lightweight hub that installs quickly and easily, providing a secure termination.
extra long description
CRS-H HUB3 1 COND HUB CAST IRON
Special Features
1-7/8 In Diameter X 1-3/8 In Length, Weight 50 Lb per 100
Long Description
Eaton Crouse-Hinds series HUB conduit hub, Malleable iron, 1", Space-Saver
Additional Information
dimensions
1.7800 IN X 1.7800 IN X 1.5700 IN
Manufacturer Information
Manufacturers Part Number
HUB3
Brand
Eaton
GTIN
00782274490373
UPC
782274490373
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Conduit hub
Packaging
Weight per each
0.47
Carton
5
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Enclosure
NEMA FB-1, Class I Div 2, Class II Div 1 2, Class III Div 1 2
standard
UL 514B, CUL, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Amarillo Area

Location Stock Available
Amarillo
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of HUB3.
Jump To:

Cross Referenced

These items are similar to HUB3 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HUB-100 Appleton Electric 00781381462655
HUB3 Eaton Crouse-Hinds 00782274490373
MLWH-100 Madison Electric 00784297012952
CH-100 O-Z Gedney 00783126092608
CH100T O-Z Gedney 00783126092639
CHM-100T O-Z Gedney 00783126194272
CHM100 Sepco 00785994708728
372 Thomas & Betts 00786210003726
HTGZ3 Thomas & Betts 00042269494602
203M Topaz 00751338115729

* All prices subject to change.

Begin Live Chat