K125S - 1-1/4" - 1-1/2" FM5 CVR

Eaton

  • $9.55 (Each)
  • $9.55 (Each)

  • $191.06 (Per 20)

  • $955.29 (Per 100)

In-Stock: 28 available locally (West Monroe, LA) (change location)
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
K125S
Manufacturer
Eaton
Manufacturer's Part Number
K125S
Description
1-1/4" - 1-1/2" FM5 CVR
Cover, Form 5 Body Type, 1-1/4 In;1-1/2 In Trade Size, Screw On, 50 LB/100
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274756462 / 00782274756462
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.55 (Each)
Carton
$191.06 (Per 20)
Stock Availability
West Monroe
28 (Check another store)
All Stores
454
Resources
Images
 
 
K125S - Small Image
 
K125S - Large Image
Attachments
 
 
K125S - Specification Sheet
Brochures
 
 
K125S - Brochure
Tech Bulletins
 
 
K125S - Tech Bulletin
Other Links
 
 
K125S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Hub Size
1-1/4 In, 1-1/2 In
Descriptions
Product Type
Cover
Long Description
Cover, Form 5 Body Type, 1-1/4 in;1-1/2 in Trade Size, Screw On, 50 lb/100
Short Description
Cover, 1-1/4 in;1-1/2 in, Form 5 Body, Steel
Special Features
Simplifying Installation, Reducing Inventory and Labor Costs;NEMA 4 Rated
extra long description
CRS-H K125S 1 1/4 AND 1 1/2 FORM 5
Features
Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h
Description
1-1/4" - 1-1/2" FM5 CVR
Additional Information
body type
Form 5
includes
Stainless Steel Screw;Nylon Washers and Gasket
Mounting Type
Screw On
for use with
Conduit Outlet Body
Standards Met
UL 514B Listed;cUL Listed;CSA Certified C22.2
package quantity
20 CT
dimensions
7.1900 IN X 2.5000 IN X 0.3800 IN
Form
Form 5
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
K125S
GTIN
00782274756462
UPC
782274756462
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
COVER
Trade Size
Trade Size
1-1/4 in;1-1/2 in
Packaging
Weight
50 lb/100
Weight per each
0.32
Carton
20
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of K125S.
Jump To:

Similar Items

Similar items are close alternatives to K125S, though they may not be 100% alike.

Blank Cover, Form 7 Body Type, 1-1/4 In Trade Size, 5.5 In Length, Wedge Nut, 0....
  • Our Part #: 470
  • West Monroe Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 470
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($428.00) ·
470 - Crouse-Hinds

West Monroe Availability: In Stock

Total Availability: In Stock

Book Price

$17.12

Each

QTY:
Each
Add
Cross Referenced

These items are similar to K125S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
470/570 Appleton Electric n/a
983S Arlington n/a
SC-64 Bridgeport Fittings 00781747066640
K125S Eaton Crouse-Hinds 00782274756462
SC125/150 LH Dottie n/a
DOM-125150 Garvin Industries n/a
59215B Halex 00051411592158
OL45M Killark n/a
LS-125 Madison Electric 00784297332531
BS-125S O-Z Gedney 00783126060508
SC-125 Producto Electric Corp. n/a
K125S Thomas & Betts 00786210961019
SG-112 Thomas & Betts n/a
470S/570S Thomas & Betts n/a
K125S Thomas & Betts Conduit n/a
574S Topaz 00751338155503

* All prices subject to change.

Begin Live Chat