LB27SA - 3/4" Alu LB FM7 Conduit Body

Eaton

  • $37.45 (Each)
  • $37.45 (Each)

  • $187.25 (Per 5)

In-Stock: 1 available locally (Palestine, TX) (change location)
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
LB27SA
Manufacturer
Eaton
Manufacturer's Part Number
LB27 SA
Description
3/4" Alu LB FM7 Conduit Body
Conduit Outlet Body, Epoxy Powder Coated, LB Body Type, 90 ° Angle, 1 Hub, 3/4 In Hub Size, 5.1875 In Length, 1.5625 In Width, 2.5 In Height, 0.48 LB/Ea
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274513317 / 00782274513317
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.45 (Each)
Standard Packaging
$187.25 (Per 5)
Stock Availability
Palestine
1 (Check another store)
Nacogdoches
3
All Stores
1,151
Resources
Images
 
 
LB27SA - Small Image
 
LB27SA - Large Image
 
LB27SA - Large Image
 
LB27SA - Large Image
 
LB27SA - Large Image
 
LB27SA - Large Image
Specifications Sheets
 
 
LB27SA - Specification Sheet
Attachments
 
 
LB27SA - Specification Sheet
Tech Bulletins
 
 
LB27SA - Tech Bulletin
Other Links
 
 
LB27SA - Other
 
LB27SA - Other
 
LB27SA - Other
 
LB27SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Hubs
1
Material, Color, and Finish
Finish
Epoxy Powder Coated
Dimensions and Weight
Hub Size
3/4 in
Length
5.1875 in
Width
1-9/16
Height
2-1/2
Descriptions
Product Type
Conduit Outlet Body
Long Description
Conduit Outlet Body, Epoxy Powder Coated, LB Body Type, 90 ° Angle, 1 Hub, 3/4 in Hub Size, 5.1875 in Length, 1.5625 in Width, 2.5 in Height, 0.48 lb/EA
Short Description
Conduit Outlet Body, 3/4 in, TB Shape Form 7 Body, Aluminum
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Description
3/4" ALU LB FM7 CONDUIT BODY
extra long description
CRS-H LB27 SA 3/4 LB FORM 7 AL THRD
Additional Information
body type
LB
angle
90 °
Enclosure Type
Nema 3R
for use with
Rigid Conduit Body
Standards Met
UL 514B;CSA C22.2;Federal Specification WC-586D
package quantity
5 PK;1 CT
Made in USA
yes
dimensions
5.1900 IN X 1.5600 IN X 2.5000 IN
Form
Form 7
Manufacturer Information
Manufacturers Part Number
LB27 SA
Brand
Eaton
GTIN
00782274513317
UPC
782274513317
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight
0.48 lb/EA
Weight per each
0.48
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Non-Hazardous Location
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of LB27SA.
Jump To:

Similar Items

Similar items are close alternatives to LB27SA, though they may not be 100% alike.

Conduit Outlet Body, Epoxy Powder Coated, 90 ° Angle, 3/4 In Hub Size, 5.19 In L...
  • Our Part #: LB27SA
  • Palestine Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LB27SA
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($155.35) · 50 ($1,553.50) ·
LB27SA - Appleton/Oz Gedney

Palestine Availability: Out Of Stock

Total Availability: In Stock

Book Price

$31.07

Each

QTY:
Each
Add
3/4" LB Hub, Aluminum Form 7 Conduit Body
  • Our Part #: LB27SA
  • Palestine Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LB27SA
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 5 ($102.50) ·
LB27SA - Hubbell--Killark

Palestine Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$20.50

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LB27SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LB27-SA Appleton Electric 781381600736
LB27SA Appleton Electric 00781381600736
LB27-SA Eaton Crouse-Hinds 00782274513317
LB27SA Killark 00783936080017
LB27SA Thomas & Betts 00786210103426

* All prices subject to change.

Begin Live Chat