LL47 - 1-1/4" LL FM7 Conduit Body

Eaton

  • $81.79 (Each)
  • $81.79 (Each)

  • $163.58 (Per 2)

In-Stock: 2 available locally (Abilene, TX) (change location)
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
LL47
Manufacturer
Eaton
Manufacturer's Part Number
LL47
Description
1-1/4" LL FM7 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Feraloy Iron Alloy, LL Shape, 1-1/4"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274524801 / 00782274524801
Weight per unit
2.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.79 (Each)
Carton
$163.58 (Per 2)
Stock Availability
Abilene
2 (Check another store)
All Stores
137
Resources
Images
 
 
LL47 - Small Image
 
LL47 - Large Image
 
LL47 - Large Image
 
LL47 - Large Image
 
LL47 - Large Image
Attachments
 
 
LL47 - Specification Sheet
Tech Bulletins
 
 
LL47 - Tech Bulletin
Other Links
 
 
LL47 - Other
 
LL47 - Other
 
LL47 - Other
 
LL47 - Other
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
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Hub Size
1-1/4 in
Height
2-5/16
Width
3-3/16
Length
6-1/2
Descriptions
Description
1-1/4" LL FM7 CONDUIT BODY
Product Type
1 1/4 LL Form 7 CNDT Body
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
extra long description
CRS-H LL47 1 1/4 LL FORM 7 CNDT BOD
Long Description
Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Feraloy iron alloy, LL shape, 1-1/4"
Additional Information
Form
Form 7
dimensions
6.5000 IN X 2.3100 IN X 3.1900 IN
Manufacturer Information
Manufacturers Part Number
LL47
Brand
Eaton
GTIN
00782274524801
UPC
782274524801
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight per each
2.45
Carton
2
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat