LR27SA - 3/4" Alu LR FM7 Conduit Body

Eaton

  • $40.63 (Each)
  • $40.63 (Each)

  • $203.15 (Per 5)

In-Stock: 5 available locally (Paris, TX) (change location)
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
LR27SA
Manufacturer
Eaton
Manufacturer's Part Number
LR27 SA
Description
3/4" Alu LR FM7 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Copper-Free Aluminum, LR Shape, 3/4"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274527918 / 00782274527918
Weight per unit
0.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.63 (Each)
Standard Packaging
$203.15 (Per 5)
Stock Availability
Paris
5 (Check another store)
Tyler
0
All Stores
138
Resources
Images
 
 
LR27SA - Small Image
 
LR27SA - Large Image
 
LR27SA - Large Image
 
LR27SA - Large Image
 
LR27SA - Large Image
Attachments
 
 
LR27SA - Specification Sheet
Tech Bulletins
 
 
LR27SA - Tech Bulletin
Other Links
 
 
LR27SA - Other
 
LR27SA - Other
 
LR27SA - Other
 
LR27SA - Other
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
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Height
1-5/8
Width
2-7/16
Hub Size
3/4 in
Length
5-3/16
Descriptions
Description
3/4" ALU LR FM7 CONDUIT BODY
Product Type
3/4 LR Al Form 7 CNDT Body
extra long description
CRS-H LR27 SA 3/4 LR AL FORM 7 CNDT
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Long Description
Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Copper-free aluminum, LR shape, 3/4"
Additional Information
dimensions
5.1900 IN X 1.6300 IN X 2.4400 IN
Form
Form 7
Manufacturer Information
Manufacturers Part Number
LR27 SA
Brand
Eaton
GTIN
00782274527918
UPC
782274527918
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight per each
0.49
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of LR27SA.
Jump To:

Similar Items

Similar items are close alternatives to LR27SA, though they may not be 100% alike.

FM7 Unilets Type LR Conduit Outlet Body, Hub Size: 3/4 In, Form: 7, Length: 5.19...
  • Our Part #: LR27SA
  • Paris Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LR27SA
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($141.75) · 40 ($1,134.00) ·
LR27SA - Appleton/Oz Gedney

Paris Availability: Out Of Stock

Total Availability: In Stock

Book Price

$28.35

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LR27SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LR27-SA Appleton Electric 781381600910
LR27-SA Eaton Crouse-Hinds 00782274527918
LR27SA Killark 00783936080215
LR27-SA O-Z Gedney 00781381600910

* All prices subject to change.

Begin Live Chat