LT75SA - 3/4" LT Conn Alu

Eaton

  • $15.69 (Each)
  • $15.69 (Each)

  • $392.33 (Per 25)

  • $1,569.32 (Per 100)

In-Stock: 1 available locally (Galveston, TX) (change location)
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
LT75SA
Manufacturer
Eaton
Manufacturer's Part Number
LT75 SA
Description
3/4" LT Conn Alu
Liquid Tight Straight Connector, 3/4 In Trade Size, Aluminum (Body, Gland Nut, Lock Nut);Steel (Ferrule);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Natural, 1.313 In Length, 1.25 In Diameter, Non-Insulated, Straight Connection, 26.7 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
784564962607 / 00784564962607
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.69 (Each)
Carton
$392.33 (Per 25)
Stock Availability
Galveston
1 (Check another store)
Deer Park
47
All Stores
1,037
Resources
Images
 
 
LT75SA - Small Image
 
LT75SA - Large Image
Attachments
 
 
LT75SA - Specification Sheet
Tech Bulletins
 
 
LT75SA - Tech Bulletin
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
Aluminum (Body, Gland Nut, Lock Nut);Steel (Ferrule);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket)
Material, Color, and Finish
Finish
Natural
Dimensions and Weight
Length
1.313 in
Diameter
1.25 in
Descriptions
Description
3/4" LT CONN ALU
Product Type
Liquid Tight Flexible Conduit Straight Connector
Liquid Tight Straight Connector
Long Description
Liquid Tight Straight Connector, 3/4 in Trade Size, Aluminum (Body, Gland Nut, Lock Nut);Steel (Ferrule);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Natural, 1.313 in Length, 1.25 in Diameter, Non-Insulated, Straight Connection, 26.7 lb/100
Features
Liquidtight product line offers high quality, high performance fittings. Designed to the toughest standards and integrating the latest technology, not only do you get a reliable and durable product, you also get one that reduces installation time and cost. Our versatile lines of liquidtight fittings are designed for a wide range of industrial, commercial and residential applications.
Short Description
Liquid Tight Flexible Conduit Straight Connector, Aluminum (Body, Gland Nut, Lock Nut);Steel (Ferrule);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket), 3/4 in, Straight
Special Features
Provides Protection in Wet Locations;Hex Surfaces on Gland Nut and Body;Sealing Gasket Effectively Seals Out Water, Oil, Dust and Dirt;Cupped Long Grounding Ferrule is Distortion-Free;Concrete Tight
extra long description
MIDWEST LT75 SA 3/4 LT CONN AL
Additional Information
Connection Orientation
Straight
Insulated/Non-Insulated
Non-Insulated
Connection Type
Straight
for use with
Liquidtight Flexible Metallic Conduit
Standards Met
NEC:- Class I, Division 2;-Class II, Divisions 1 & 2;- Class III, Divisions 1 & 2;UL Standards 514B, 467;cUL Standard C22.2 No.18F;UL File No.E-19189
package quantity
25 CT
dimensions
1.9100 IN X 1.2500 IN X 1.2500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LT75 SA
sub brand
Liquidator(TM)
GTIN
00784564962607
UPC
784564962607
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Trade Size
Trade Size
3/4 in
Packaging
Weight
26.7 lb/100
Weight per each
0.16
Carton
25
Uses, Certifications, and Standards
Application
Commercial;Industrial;Residential;Wet/Hazardous Location
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of LT75SA.
Jump To:

Cross Referenced

These items are similar to LT75SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST-75AL Appleton Electric 00781381672443
431SLT Bridgeport Fittings 00781747024312
LT75 SA Eaton Crouse-Hinds 00784564962607
LT75 Eaton Crouse-Hinds 00784564300751
LTK75 Eaton Crouse-Hinds 00784564000125
LT75SA Eaton Crouse-Hinds 78456496260
K075 Killark 00783936997940
4Q75 O-Z Gedney 00783126617252
3403 Raco 00050169034033
H075 Raco n/a
LTM075 Raco n/a
5233AL Thomas & Betts 00786210802480
5233 Thomas & Betts 00786210052335
LT102 Thomas & Betts n/a
5233AL Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat