RSP0 - Blank Hub Plate

Eaton

  • $64.73 (Each)
  • $64.73 (Each)

  • $258.92 (Per 4)

In-Stock: 2 available locally (Amarillo, TX) (change location)
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
RSP0
Manufacturer
Eaton
Manufacturer's Part Number
RSP0
Description
Blank Hub Plate
Eaton Crouse-Hinds Series RS/RSM Blank Hub Plate, 8-1/2" X 4", Feraloy Iron Alloy
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Cast Boxes Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782274597201 / 00782274597201
Weight per unit
2.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.73 (Each)
Standard Packaging
$258.92 (Per 4)
Stock Availability
Amarillo
2 (Check another store)
All Stores
20
Resources
Images
 
 
RSP0 - Small Image
 
RSP0 - Large Image
 
RSP0 - Large Image
 
RSP0 - Large Image
Attachments
 
 
RSP0 - Specification Sheet
Tech Bulletins
 
 
RSP0 - Tech Bulletin
Other Links
 
 
RSP0 - Other
 
RSP0 - Other
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
FERALOY IRON ALLOY
Dimensions and Weight
Width
0.47
Length
3.5
Height
8.06
Descriptions
Description
BLANK HUB PLATE
Features
Crouse-Hinds series RS, RSM and RSS junction boxes are installed in conduit systems to act as pull boxes for conductors, provide openings and space for making splices and taps in conductors, provide for branch conduit runs, and provide access to conductors for maintenance and future system changes. RS, RSM and RSS junction boxes are designed with configurable conduit hub plates, permitting a wide range of hub arrangements and sizes.
Product Type
Blank Hub Plate 8 1/2 X 4 Side RS/RSM BX
extra long description
CRS-H RSP0 BLANK HUB PLATE 8 1/2 X
Special Features
For Use With 8-1/2 X 4 In Sides of RS And RSM Boxes
Long Description
Eaton Crouse-Hinds series RS/RSM blank hub plate, 8-1/2" x 4", Feraloy iron alloy
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
RSP0
GTIN
00782274597201
UPC
782274597201
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
Blank hub plate
Packaging
Weight per each
2.08
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20

Location search:

Greater Amarillo Area

Location Stock Available
Amarillo
2 View Store

A-L

Location Stock Available
Bridgeport
2 View Store
Hobbs
8 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of RSP0.
Jump To:

Cross Referenced

These items are similar to RSP0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RSSK-B Appleton Electric 00781381663809
RSMP0 Eaton Crouse-Hinds 00782274596204
RSP0 Eaton Crouse-Hinds 00782274597201

* All prices subject to change.

Begin Live Chat