TMCX4140 - 1-1/4" Cord Grips

Eaton

  • $459.95 (Each)
  • $459.95 (Each)

In-Stock: 7 available locally (Odessa, TX) ( change location)
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
TMCX4140
Manufacturer
Eaton
Manufacturer's Part Number
TMCX4140
Description
1-1/4" Cord Grips
TMC Armored Cable Gland, Aluminum, 1-1/4 In Size, 3.125 In (Gland) Length, -25 °C Operating Temperature, +60 °C Operating Temperature, Grip Connection, Non-Insulated, 1.08 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274414690 / 00782274414690
Weight per unit
1.075 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$459.95 (Each)
Stock Availability
Odessa
7 (Check another store)
All Stores
45
Resources
Images
 
 
TMCX4140 - Small Image
 
TMCX4140 - Large Image
 
TMCX4140 - Large Image
Attachments
 
 
TMCX4140 - Specification Sheet
Tech Bulletins
 
 
TMCX4140 - Tech Bulletin
Other Links
 
 
TMCX4140 - Other
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
Aluminum
connection
Male NPT
Material, Color, and Finish
Finish
Nickel Plated
Dimensions and Weight
Size
1-1/4 in
Length
3.125 in (Gland)
Descriptions
Description
1-1/4" CORD GRIPS
Product Type
TMC Armored Cable Gland
Long Description
TMC Armored Cable Gland, Aluminum, 1-1/4 in Size, 3.125 in (Gland) Length, -25 °C Operating Temperature, +60 °C Operating Temperature, Grip Connection, Non-Insulated, 1.08 lb/EA
Short Description
TMC Armored Cable Gland, Aluminum, 1-1/4 in, 3.125 in (Gland) Length
Special Features
Watertight Seal on Outer Sheath of Cable;Armoured and TECK Armoured Gland and Non-Armoured Barrier
Features
For use with metal-clad, non-armoured and tray cable, TMCX cable fittings are installed to provide a means for terminating cable at junction boxes, control centers, panelboards and enclosures for motor control and electrical distribution. They are used to form a mechanical watertight connection and to provide ground continuity of cable armour. Applied in Division 1 locations and when a seal is required.
extra long description
CRS-H TMCX4140 1 1/4 FT MC CAB ARMO
Additional Information
Enclosure Type
Nema 4
Minimum Operating Temperature
-25 °C
Maximum Operating Temperature
+60 °C
Connection Type
Grip
Insulated/Non-Insulated
Non-Insulated
for use with
Metal-Clad Cable;Non-Armoured and Tray Cable
Standards Met
UL Listed E122485;CSA Certified File LR13046
package quantity
1 CT;2 Pk
dimensions
4.1000 IN X 2.4400 IN X 2.4400 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TMCX4140
sub brand
Eaton Crouse-Hinds
GTIN
00782274414690
UPC
782274414690
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight
1.08 lb/EA
Weight per each
1.075
Carton
1
Uses, Certifications, and Standards
Application
Wet Location
Enclosure
IP56, Class I Div 1 Group A B C D, Class II, Class III
standard
UL (CANADA AND US), CUL
Temperature Rating
-25 To 60 Deg C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 45

Location search:
These alternate items can be purchased instead of TMCX4140.
Jump To:

Similar Items

Similar items are close alternatives to TMCX4140, though they may not be 100% alike.

TMC Armored Cable Gland, Aluminum, 1/2 In Size, 2.625 In (Gland) Length, -25 °C ...
  • Our Part #: TMCX165
  • Odessa Availability: 196
  • Total Availability: In Stock
  • MFR Part #: TMCX165
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($875.00) ·
TMCX165 - Crouse-Hinds

Odessa Availability: In Stock

Total Availability: In Stock

Book Price

$175.00

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TMCX4140 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TMCX125A Appleton Electric 00781381083287
TMCX140125 Appleton Electric n/a
TMC2X125137A Appleton Electric n/a
TMCX4140 Eaton Crouse-Hinds 00782274414690
MCXA125 Killark n/a
JMCX-125-145 O-Z Gedney n/a
TMC2X125137A O-Z Gedney 78138130123
4125090 Thomas & Betts 00786210789194
4125100 Thomas & Betts 00786210789200
4125110 Thomas & Betts 00786210789217
4125120 Thomas & Betts 00786210789224
STX125469 Thomas & Betts 00786210904702

* All prices subject to change.

Begin Live Chat