TP472 - 4SQ BLNK FLT BX CVR

Eaton

  • $1.05 (Each)
  • $1.05 (Each)

  • $52.69 (Per 50)

  • $105.38 (Per 100)

In-Stock: 154 available locally (Mansfield, TX) (change location)
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
TP472
Manufacturer
Eaton
Manufacturer's Part Number
TP472
Description
4SQ BLNK FLT BX CVR
Flat Box Cover, Steel, 31 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
786189104721 / 00786189104721
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.05 (Each)
Carton
$52.69 (Per 50)
Stock Availability
Mansfield
154 (Check another store)
DFW RDC
7,260
All Stores
121,392
Resources
Images
 
 
TP472 - Small Image
 
TP472 - Large Image
 
TP472 - Large Image
Specifications Sheets
 
 
TP472 - Specification Sheet
Attachments
 
 
TP472 - Specification Sheet
Tech Bulletins
 
 
TP472 - Tech Bulletin
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
Steel
Shape
Square
Material, Color, and Finish
Color
Natural
Finish
Natural
Dimensions and Weight
Size
4"
Descriptions
Product Type
Flat Box Cover
Description
4SQ BLNK FLT BX CVR
Long Description
Flat Box Cover, Steel, 31 lb/EA
Short Description
Flat Box Cover, Steel, 31 lb/EA, Blank
Features
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method
extra long description
THEP TP472 4 SQ BOX CVR FLT BLNK
Special Features
#8-32 TPI Screw Used On Cover, Weight 31 Lb per 100
Additional Information
Box Width
4
Unit of Measure
E
for use with
Air Plenum
Standards Met
UL Listed;CSA Certified;ETL Listed
package quantity
50 PK
Made in USA
yes
dimensions
4.0000 IN X 4.0000 IN X 0.0600 IN
Manufacturer Information
Manufacturers Part Number
TP472
Brand
Eaton
GTIN
00786189104721
UPC
786189104721
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square cover
Packaging
Weight
31 lb/EA
Weight per each
0.31
Carton
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 121,392

Location search:

* All prices subject to change.

Begin Live Chat