TP7488 - Self Closing Cover

Eaton Crouse-Hinds Series

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP7488
Manufacturer
Eaton Crouse-Hinds Series
Manufacturer's Part Number
TP7488
Description
Self Closing Cover
W I In U One Gang Self Closing Cover Horizontal and Vertical Mount
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
662277001304 / 00662277001304
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TP7488 - Small Image
 
TP7488 - Large Image
Attachments
 
 
TP7488 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate EA
Material, Color, and Finish
Color
Gray 0
Dimensions and Weight
Size
3.25 In Depth
Descriptions
Description
SELF CLOSING COVER
Product Type
W I U One Gang Self Closing Cover HZ and
Long Description
W I IN U ONE GANG SELF CLOSING COVER HORIZONTAL AND VERTICAL MOUNT
Special Features
With Gasket, Weight 45 Lb per 100
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TP7488
sub brand
Commercial Products
GTIN
00662277001304
UPC
662277001304
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
While-In-Use, Self Closing
Availability
Status
Inactive
Packaging
Weight per each
0.51
Carton
1
Package
6
Uses, Certifications, and Standards
Mounting
BOX
Application
Gang Box
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TP7488.
Jump To:

Similar Items

Similar items are close alternatives to TP7488, though they may not be 100% alike.

Single Gang In Use Bubble Cover
  • Our Part #: MM410C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MM410C
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 10 ($140.50) ·
MM410C - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.05

Each

QTY:
Each
Add
Extra Duty In-Use Cover, Clear/Gray Color/Finish, For Use With 18IN1 Extra Duty...
  • Our Part #: 1GWIUXD
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1GWIUXD
  • Manufacturer: SPX
  • Find: Similar Items
  • Pkg Sizes: 10 ($120.69) ·
1GWIUXD - Superflex LTD.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.07

Each

QTY:
Each
Add
Deep In-Use Cover, 1 Gang, 2 In (D), 1 LB
  • Our Part #: MM310C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MM310C
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 1,152 ($13,757.64) ·
MM310C - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.94

Each

QTY:
Each
Add
Weatherproof Outlet Cover, 1 Gang, 5-3/4 In (L) X 4 In (W) X 2-3/4 In (H), Horiz...
  • Our Part #: WP3100C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WP3100C
  • Manufacturer: Intermatic Inc.
  • Find: Similar Items
  • Pkg Sizes: 20 ($216.80) ·
WP3100C - Intermatic Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.84

Each

QTY:
Each
Add
Eaton Non-Metallic While-In-Use Weather Protective Cover, Self-Closing, 3.25 In ...
  • Our Part #: WIU1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WIU-1
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 6 ($205.74) ·
WIU1 - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$34.29

Each

QTY:
Each
Add
Gang Box
  • Our Part #: TP7488XD
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP7488XD
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 6 ($380.42) ·
TP7488XD - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$63.40

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TP7488 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
60VC Arlington 00018997006820
TP7488 Eaton Crouse-Hinds 00662277001304
WCIU1 Topaz 00751338836877

* All prices subject to change.

Begin Live Chat