UNY105 - 1/2" Male Union

Eaton

  • $34.98 (Each)
  • $34.98 (Each)

  • $349.80 (Per 10)

In-Stock: 13 available locally (Enid, OK) (change location)
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
UNY105
Manufacturer
Eaton
Manufacturer's Part Number
UNY105
Description
1/2" Male Union
Union, 1/2 In Trade Size, Uny Model, Straight, Electro Galvanized With Chromate Treatment, Male Connection, 2-5/8 In Length, 1-1/2 In Diameter, 0.46 LB
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274647807 / 00782274647807
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.98 (Each)
Standard Packaging
$349.80 (Per 10)
Stock Availability
Enid
13 (Check another store)
Oklahoma City
238
All Stores
4,260
Resources
Images
 
 
UNY105 - Small Image
 
UNY105 - Large Image
 
UNY105 - Large Image
 
UNY105 - Large Image
Attachments
 
 
UNY105 - Specification Sheet
Tech Bulletins
 
 
UNY105 - Tech Bulletin
Other Links
 
 
UNY105 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Straight
connection
Threaded
Dimensions and Weight
Length
2-5/8 in
Diameter
1-1/2 in
Descriptions
Product Type
Union
Description
1/2" MALE UNION
Long Description
Union, 1/2 in Trade Size, UNY Model, Straight, Electro Galvanized with Chromate Treatment, Male Connection, 2-5/8 in Length, 1-1/2 in Diameter, 0.46 lb
Short Description
Union, 1/2 in, Electro Galvanized with Chromate Treatment, Male
Special Features
Strong and Durable Construction
extra long description
CRS-H UNY105 1/2 NPT MALE UNY UNION
Features
Crouse-Hinds series explosionproof unions are installed in rigid/IMC conduit systems to connect conduit to conduit, a conduit fitting, junction box or device enclosure. Expansion unions are also available, which allow for expansion and contraction of conduit and compensate for conduit cut too short. Available in a variety of materials, including stainless steel, to suit customer preferences. Explosionproof elbows allow for a 90° change in direction to the conduit run, or when terminating at a box or fit
Additional Information
Connection Type
Male
Color/Finish
Electro Galvanized with Chromate Treatment
Enclosure Type
Class I Div 1 2 Group B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
for use with
Rigid Conduit
Standards Met
UL Standard 1203;CSA Standard C22.2 No. 30;NEC/CEC Certified
package quantity
1 CT;10 PK
Made in USA
yes
dimensions
2.6300 IN X 1.5600 IN X 1.5600 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
UNY105
Model
UNY
GTIN
00782274647807
UPC
782274647807
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Union
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.46 lb
Weight per each
0.46
Carton
1
Package
10
Uses, Certifications, and Standards
Application
To Connect Conduit to a Conduit Fitting, Junction Box or Device Enclosure
Enclosure
Class I Div 1 2 Group B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,260

Location search:
These alternate items can be purchased instead of UNY105.
Jump To:

Similar Items

Similar items are close alternatives to UNY105, though they may not be 100% alike.

Unilets Uny Union, Trade Size: 1/2 In, Outside Diameter: 1.47 In, Length: 2.147 ...
  • Our Part #: UNY50NR
  • Enid Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: UNY50NR
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 10 ($260.00) · 50 ($1,300.00) ·
UNY50NR - Appleton/Oz Gedney

Enid Availability: Out Of Stock

Total Availability: In Stock

Book Price

$26.00

Each

QTY:
Each
Add
Cross Referenced

These items are similar to UNY105 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
UNY50NR Appleton Electric 00781381234221
UNY105 Eaton Crouse-Hinds 00782274647807
UNY1 Killark 00783936010410
UNY-50S O-Z Gedney 00783126553000
UNY105TB Thomas & Betts 00786210970950

* All prices subject to change.

Begin Live Chat