1216D - 2-1/2'' Nylon Knockout Bushing

LH Dottie

  • $1.83 (Each)
  • $1.83 (Each)

  • $45.65 (Per 25)

  • $182.59 (Per 100)

In-Stock: 22 available locally (Houston RDC, TX) (change location)
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
1216D
Manufacturer
LH Dottie
Manufacturer's Part Number
1216D
Description
2-1/2'' Nylon Knockout Bushing
Knockout Bushing, 2-1/2 In Trade Size, Insulated, Rigid Connection, +150 °C Operating Temperature, 1.20 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781002121602 / 00781002121602
Weight per unit
0.042 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.83 (Each)
Carton
$45.65 (Per 25)
Stock Availability
Houston RDC
22 (Check another store)
All Stores
335
Resources
Images
 
 
1216D - Small Image
 
1216D - Large Image
 
1216D - Large Image
Specifications Sheets
 
 
1216D - Specification Sheet
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
Nylon
Dimensions and Weight
Size
2-1/2
Descriptions
Product Type
Knockout Bushing
Long Description
Knockout Bushing, 2-1/2 in Trade Size, Insulated, Rigid Connection, +150 °C Operating Temperature, 1.20 lb/EA
Short Description
Knockout Bushing, 2-1/2 in, Insulated
extra long description
DOTTIE 1216D 2-1/2" Nylon KO Bushin
Description
2-1/2'' NYLON KNOCKOUT BUSHING
Special Features
Features: Reusable
Additional Information
Insulated/Non-Insulated
Insulated
Connection Type
Rigid
Maximum Operating Temperature
+150 °C
for use with
Punched Panel Holes;Knockout
package quantity
250 PK;25 CT
Made in USA
yes
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
1216D
GTIN
00781002121602
UPC
781002121602
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Knockout Bushing
Trade Size
Trade Size
2-1/2 IN
Packaging
Weight
1.20 lb/EA
Weight per each
0.042
Carton
25
Uses, Certifications, and Standards
Mounting
Snap In Mount
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 1216D.
Jump To:

Cross Referenced

These items are similar to 1216D but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NKB250 American Fittings 00662364785124
4406 Arlington 00018997044099
9797 Bridgeport Fittings 00781747007971
1216D LH Dottie 00781002121602
SB3.039 Topaz 00751338328501

* All prices subject to change.

Begin Live Chat