KW834 - #8 X 3/4'' Phil WH Klath Metal Piercing Screw

LH Dottie

  • $8.56 (Per 100)
  • $0.09 (Each)

  • $8.56 (Per 100)

In-Stock: 300 available locally (Bartlesville, OK) (change location)
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
KW834
Manufacturer
LH Dottie
Manufacturer's Part Number
KW834
Description
#8 X 3/4'' Phil WH Klath Metal Piercing Screw
Metal Piercing Screw, Steel, Wafer Head, 3/4 In Length, Zinc Plated, #8 Awg Diameter, Phillips Drive, 0.45 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161506 - Sheet metal screws
UPC/GTIN
781002156055 / 00781002156055
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.09 (Each)
Carton
$8.56 (Per 100)
Stock Availability
Bartlesville
300 (Check another store)
Tulsa
2,200
All Stores
35,700
Resources
Images
 
 
KW834 - Small Image
 
KW834 - Large Image
 
KW834 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
#8 AWG
Size
#8 X 3/4 IN
Length
3/4
Descriptions
Description
#8 X 3/4'' PHIL WH KLATH METAL PIERCING SCREW
Product Type
K-Lath Screw
Metal Piercing Screw
Long Description
Metal Piercing Screw, Steel, Wafer Head, 3/4 in Length, Zinc Plated, #8 AWG Diameter, Phillips Drive, 0.45 lb
Features
Metal Piercing, Invincibox upto 1-5/8 Inch
Short Description
K-Lath Screw, Steel, Zinc Plated, 3/4 in, #8
Special Features
Features: Metal Piercing, Invincibox upto 1-5/8 Inch
extra long description
DOTTIE KW834 8 X 3/4 K-Lath Phillip
Additional Information
Head Style
Wafer
Drive Type
Phillips
package quantity
100 BX
Drill Point Size
#2
Thread Size
#8
Head Type
Wafer
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
KW834
GTIN
00781002156055
UPC
781002156055
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
K-Lath Screw
Availability
minimum qty
100
Packaging
Weight
0.45 lb
Weight per each
0.006
Carton
100
Uses, Certifications, and Standards
Application
Framing, Electrical, Plumbing and Sheet Metal Applications
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of KW834.
Jump To:

Similar Items

Similar items are close alternatives to KW834, though they may not be 100% alike.

Tek Screw, Steel, Wafer Head, 3/4 In Length, Zinc Plated, #8 Awg Diameter, Phill...
  • Our Part #: 8X34WHPSPTSZJ
  • Bartlesville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8X34WHPSPTSZJ
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 100 ($8.76) · 2,400 ($210.24) ·
8X34WHPSPTSZJ - Peco Fasteners, Inc.

Bartlesville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.76

Per 100

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat