KWT812 - #8 X 1/2'' Phil WH Klath Metal Piercing Screw

LH Dottie

  • $0.07 (Each)
  • $0.07 (Each)

  • $7.06 (Per 100)

  • $35.30 (Per 500)

In-Stock: 3,000 available locally (Longview, TX) (change location)
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
KWT812
Manufacturer
LH Dottie
Manufacturer's Part Number
KWT812
Description
#8 X 1/2'' Phil WH Klath Metal Piercing Screw
Metal Piercing Screw, Steel, Wafer Head, 1/2 In Length, Zinc Plated, #8 Awg Diameter, Phillips Drive, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
31161506 - Sheet metal screws
UPC/GTIN
781002157045 / 00781002157045
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.07 (Each)
Carton
$35.30 (Per 500)
Stock Availability
Longview
3,000 (Check another store)
All Stores
102,395
Resources
Images
 
 
KWT812 - Small Image
 
KWT812 - Large Image
 
KWT812 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
1/2 in
Diameter
#8 AWG
Size
#8 X 1/2 IN
Descriptions
Product Type
K-Lath Screw
Metal Piercing Screw
Long Description
Metal Piercing Screw, Steel, Wafer Head, 1/2 in Length, Zinc Plated, #8 AWG Diameter, Phillips Drive, 0.01 lb
Features
Metal Piercing, Invincibox upto 1-5/8 Inch, Tuff Pack
Short Description
K-Lath Screw, Steel, Zinc Plated, 1/2 in, #8, KWT Model
extra long description
DOTTIE KWT812 8 X 1/2 K-Lath Philli
Description
#8 X 1/2'' PHIL WH KLATH METAL PIERCING SCREW
Special Features
Features: Metal Piercing, Invincibox upto 1-5/8 Inch, Tuff Pack
Additional Information
package quantity
500 CT
Head Style
Wafer
Drive Type
Phillips
Drill Point Size
#2
Thread Size
#8
Head Type
Wafer
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
KWT812
GTIN
00781002157045
UPC
781002157045
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
K-Lath Screw
Packaging
Weight
0.01 lb
Weight per each
0.003
Carton
500
Uses, Certifications, and Standards
Application
Framing, Electrical, Plumbing and Sheet Metal Applications
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of KWT812.
Jump To:

Similar Items

Similar items are close alternatives to KWT812, though they may not be 100% alike.

Tek Screw, Steel, Wafer Head, 1/2 In Length, Zinc Plated, #8 Awg Diameter, Phill...
  • Our Part #: PC8X916WHPSPTSZ
  • Longview Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PC8X916WHPSPTSZ
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($45.51) · 6,000 ($273.06) ·
PC8X916WHPSPTSZ - Peco Fasteners, Inc.

Longview Availability: Out Of Stock

Total Availability: In Stock

Book Price

$45.51

Per 1,000

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat