MA5 - 1/4''-20 Machine Screw Anchor

LH Dottie

  • $0.94 (Each)
  • $0.94 (Each)

  • $93.76 (Per 100)

In-Stock: 300 available locally (Arlington Branch, TX) (change location)
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
MA5
Manufacturer
LH Dottie
Manufacturer's Part Number
MA5
Description
1/4''-20 Machine Screw Anchor
Machine Screw Anchor, Lead Material, 1/4 In Length, Round Head, 1/2 In Drill Size, 0.05 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162104 - Screw anchors
UPC/GTIN
781002299257 / 00781002299257
Weight per unit
0.038 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.94 (Each)
Carton
$93.76 (Per 100)
Stock Availability
Arlington Branch
300 (Check another store)
DFW RDC
200
All Stores
3,201
Resources
Images
 
 
MA5 - Small Image
 
MA5 - Large Image
 
MA5 - Large Image
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
Lead
Dimensions and Weight
Length
1/4 in
Diameter
1/4
Size
1/4
Descriptions
Product Type
Machine Screw Anchor
Long Description
Machine Screw Anchor, Lead Material, 1/4 in Length, Round Head, 1/2 in Drill Size, 0.05 lb
Features
Medium Duty, Any Head Style Screw can be Used, The Screw can be Easily Removed or Loosened and Retightened
Short Description
Machine Screw Anchor, Lead, 1/4 in
Description
1/4''-20 MACHINE SCREW ANCHOR
extra long description
DOTTIE MA5 1/4" Machine Screw Ancho
Special Features
Features: Medium Duty, Any Head Style Screw can be Used, The Screw can be Easily Removed or Loosened and Retightened
Additional Information
Head Type
Round
for use with
Brick;Concrete
Drill Size
1/2 in
package quantity
100 PK;600 CT
Screw Size
1/4-20
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
MA5
GTIN
00781002299257
UPC
781002299257
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Machine Screw Anchor
Packaging
Weight
0.05 lb
Weight per each
0.038
Carton
100
Uses, Certifications, and Standards
Application
Brick, Concrete
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of MA5.
Jump To:

Similar Items

Similar items are close alternatives to MA5, though they may not be 100% alike.

Machine Screw Anchor, 1/4 In - 20 Thread Size, 1/4 In Diameter, 4.5 LB
  • Our Part #: 8812J
  • Arlington Branch Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8812J
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 100 ($120.80) · 600 ($724.80) ·
8812J - Peco Fasteners, Inc.

Arlington Branch Availability: Out Of Stock

Total Availability: In Stock

Book Price

$120.80

Per 100

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat