MB122 - 1/2''-13 X 2'' Hex Head Tap Bolt

LH Dottie

  • $1.24 (Each)
  • $1.24 (Each)

  • $61.80 (Per 50)

  • $123.59 (Per 100)

In-Stock: 25 available locally (Mesa, AZ) (change location)
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
MB122
Manufacturer
LH Dottie
Manufacturer's Part Number
MB122
Description
1/2''-13 X 2'' Hex Head Tap Bolt
Tap Bolt, Low Carbon Steel, Hex Head, 2 In Length, Zinc Plated, 3/4 In Width, 1/2 In Diameter, 2 In Thread Length, 2 Material Grade, 0.13 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161620 - Hexagonal bolts
UPC/GTIN
781002588580 / 00781002588580
Weight per unit
0.133 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.24 (Each)
Carton
$61.80 (Per 50)
Stock Availability
Mesa
25 (Check another store)
Phoenix
0
All Stores
2,703
Resources
Images
 
 
MB122 - Small Image
 
MB122 - Large Image
 
MB122 - Large Image
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
Low Carbon Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
2 in
Width
3/4 in
Diameter
1/2 in
Size
1/2 x 2
Descriptions
Long Description
Tap Bolt, Low Carbon Steel, Hex Head, 2 in Length, Zinc Plated, 3/4 in Width, 1/2 in Diameter, 2 in Thread Length, 2 Material Grade, 0.13 lb
Features
Continuous Thread Allows for Take up Adjustment, Machine Bolt
Short Description
Tap Bolt, Low Carbon Steel, Zinc Plated, 2 in, 1/2 in
Product Type
Tap Bolt
extra long description
DOTTIE MB122 1/2 X 2 Hex Head Tap B
Description
1/2''-13 X 2'' HEX HEAD TAP BOLT
Special Features
Features: Continuous Thread Allows for Take up Adjustment, Machine Bolt
Additional Information
Head Style
Hex
Thread Length
2 in
Material Grade
2
Drive Type
Hex
package quantity
50 CT
Grade
2
Head Size
3/4
Thread Type
Full
Head Type
Hex
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
MB122
GTIN
00781002588580
UPC
781002588580
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Hex Head Tap Bolt
Packaging
Weight
0.13 lb
Weight per each
0.133
Carton
50
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of MB122.
Jump To:

Similar Items

Similar items are close alternatives to MB122, though they may not be 100% alike.

1/2-13 X 2 Hex Tap Bolt Grade 2 Zinc Plated (Fully Threaded)
  • Our Part #: 12X2HBG2ZJ
  • Mesa Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 12X2HBG2ZJ
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 50 ($55.50) · 300 ($333.00) ·
12X2HBG2ZJ - Peco Fasteners, Inc.

Mesa Availability: Out Of Stock

Total Availability: In Stock

Book Price

$55.50

Per 50

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat