MB1412 - 1/4''-20 X 1/2'' Hex Head Tap Bolt

LH Dottie

  • $0.16 (Each)
  • $0.16 (Each)

  • $16.25 (Per 100)

In-Stock: 100 available locally (West Wichita, KS) (change location)
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
MB1412
Manufacturer
LH Dottie
Manufacturer's Part Number
MB1412
Description
1/4''-20 X 1/2'' Hex Head Tap Bolt
Tap Bolt, Low Carbon Steel, Hex Head, 1/2 In Length, Zinc Plated, 7/16 In Width, 1/4 In - 20 Thread Size, 1/4 In Diameter, 1/2 In Thread Length, 2 Material Grade, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161620 - Hexagonal bolts
UPC/GTIN
781002587002 / 00781002587002
Weight per unit
0.013 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.16 (Each)
Carton
$16.25 (Per 100)
Stock Availability
West Wichita
100 (Check another store)
All Stores
16,712
Resources
Images
 
 
MB1412 - Small Image
 
MB1412 - Large Image
 
MB1412 - Large Image
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
Low Carbon Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
1/2 in
Width
7/16 in
Diameter
1/4 in
Size
1/4 x 1/2
Descriptions
Product Type
Tap Bolt
Long Description
Tap Bolt, Low Carbon Steel, Hex Head, 1/2 in Length, Zinc Plated, 7/16 in Width, 1/4 in - 20 Thread Size, 1/4 in Diameter, 1/2 in Thread Length, 2 Material Grade, 0.01 lb
Features
Continuous Thread Allows for Take up Adjustment, Machine Bolt
Short Description
Tap Bolt, Low Carbon Steel, Zinc Plated, 1/2 in, 1/4 in - 20, 1/4 in
extra long description
DOTTIE MB1412 1/4 X 1/2 Hex Head Ta
Description
1/4''-20 X 1/2'' HEX HEAD TAP BOLT
Special Features
Features: Continuous Thread Allows for Take up Adjustment, Machine Bolt
Additional Information
Head Style
Hex
Thread Size
1/4 in - 20
Thread Length
1/2 in
Material Grade
2
Drive Type
Hex
package quantity
100 CT
Thread Type
Full
Head Type
Hex
Grade
2
Head Size
7/16
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
MB1412
GTIN
00781002587002
UPC
781002587002
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Hex Head Tap Bolt
Packaging
Weight
0.01 lb
Weight per each
0.013
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of MB1412.
Jump To:

Similar Items

Similar items are close alternatives to MB1412, though they may not be 100% alike.

Hex Bolt, Steel, 1/2 In Length, Zinc Plated, 1/4 In - 20 Thread Size, 1/4 In Dia...
  • Our Part #: 14X12HBG2ZJ
  • West Wichita Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 14X12HBG2ZJ
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 100 ($16.95) · 2,400 ($406.80) ·
14X12HBG2ZJ - Peco Fasteners, Inc.

West Wichita Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.95

Per 100

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat