RC2 - 3/8''-16 Rod Coupling Nut

LH Dottie

  • $1.07 (Each)
  • $1.07 (Each)

  • $53.62 (Per 50)

  • $107.23 (Per 100)

In-Stock: 100 available locally (Springfield, MO) (change location)
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
RC2
Manufacturer
LH Dottie
Manufacturer's Part Number
RC2
Description
3/8''-16 Rod Coupling Nut
Rod Coupling, Steel, Zinc Plated, 1-1/8 In Length, 1.125 In Thickness, 3/8 In Size, Threaded Connection, 1.80 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
31163016 - Rod coupling
UPC/GTIN
781002304104 / 00781002304104
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.07 (Each)
Carton
$53.62 (Per 50)
Stock Availability
Springfield
100 (Check another store)
All Stores
7,939
Resources
Images
 
 
RC2 - Small Image
 
RC2 - Large Image
 
RC2 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Thickness
1.125 in
Size
3/8 in
Length
1-1/8
Descriptions
Product Type
Rod Coupling
Long Description
Rod Coupling, Steel, Zinc Plated, 1-1/8 in Length, 1.125 in Thickness, 3/8 in Size, Threaded Connection, 1.80 lb
Features
Rod couplings are used to couple threaded rod for extended lengths. Reducing rod couplings are used when working with two different thread diameters.
Short Description
Rod Coupling, Steel, Zinc Plated, 3/8 in
Special Features
Rod Couplings are Used to Couple Threaded Rod for Extended Lengths;Reducing Rod Couplings are Used When Working with Two Different Thread Diameters
Description
3/8''-16 ROD COUPLING NUT
extra long description
DOTTIE RC2 3/8-16 X 1-1/8 Rod Coupl
Additional Information
Connection Type
Threaded
for use with
Couple Threaded Rod
package quantity
50 PK;500 CT
Thread Size
3/8-16
Thread Type
UNC
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
RC2
GTIN
00781002304104
UPC
781002304104
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
Rod Coupling
Packaging
Weight
1.80 lb
Weight per each
0.04
Carton
50
Uses, Certifications, and Standards
Application
For Used To Couple Threaded Rod For Extended Lengths
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7,939

Location search:

Greater Springfield Area

Location Stock Available
Springfield
100 View Store
These alternate items can be purchased instead of RC2.
Jump To:

Similar Items

Similar items are close alternatives to RC2, though they may not be 100% alike.

Coupling Nut, Steel, Hex Head, 1-1/8 In Length, Zinc, 3/8 In - 16 Thread Size, 0...
  • Our Part #: 38RCZJ
  • Springfield Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 38RCZJ
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 100 ($57.24) · 600 ($343.44) ·
38RCZJ - Peco Fasteners, Inc.

Springfield Availability: Out Of Stock

Total Availability: In Stock

Book Price

$57.24

Per 100

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat