W38500 - 3/8'' X 5'' Wedge Anchor

LH Dottie

  • $4.37 (Each)
  • $4.37 (Each)

  • $218.47 (Per 50)

  • $436.94 (Per 100)

In-Stock: 100 available locally (Corsicana, TX) (change location)
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
W38500
Manufacturer
LH Dottie
Manufacturer's Part Number
W38500
Description
3/8'' X 5'' Wedge Anchor
Wedge Anchor, Steel, 5 In Length, Zinc Plated, Hex Head, 3-7/8 In Thread Length, 3/8 In Drill Size, Hex Drive, 0.16 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162102 - Wedge anchors
UPC/GTIN
781002593119 / 00781002593119
Weight per unit
0.151 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.37 (Each)
Carton
$218.47 (Per 50)
Stock Availability
Corsicana
100 (Check another store)
DFW RDC
200
All Stores
2,466
Resources
Images
 
 
W38500 - Small Image
 
W38500 - Large Image
 
W38500 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
3/8
Size
3/8 x 5
Length
5
Descriptions
Description
3/8'' X 5'' WEDGE ANCHOR
Product Type
Wedge Anchor
Long Description
Wedge Anchor, Steel, 5 in Length, Zinc Plated, Hex Head, 3-7/8 in Thread Length, 3/8 in Drill Size, Hex Drive, 0.16 lb
Features
Wedge Anchors can be Installed through the Fixture, Full Thread
Short Description
Wedge Anchor, Steel, 5 in, Zinc Plated
extra long description
DOTTIE W38500 3/8 X 5" Wedge Anchor
Special Features
Features: Wedge Anchors can be Installed through the Fixture, Full Thread
Additional Information
Head Type
Hex
Drive Type
Hex
package quantity
50 PK;300 CT
Thread Length
3-7/8
Drill Size
3/8
Thread Size
3/8-16
Bolt Size
3/8 x 2-1/4
Thread Type
Full
included
Washer And Nut
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
W38500
GTIN
00781002593119
UPC
781002593119
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Full Thread Wedge Anchor
Packaging
Weight
0.16 lb
Weight per each
0.151
Carton
50
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of W38500.
Jump To:

Similar Items

Similar items are close alternatives to W38500, though they may not be 100% alike.

3/8X5 Rawl Stud
  • Our Part #: 7416
  • Corsicana Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Dewalt/Black & Decker
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1.30) ·
7416 - Dewalt/Black & Decker

Corsicana Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.30

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat