ABC15R - 15A 250V Non Indicating Ceramic Fast Acting Fuse

Edison Fuses

  • $3.59 (Each)
  • $3.59 (Each)

  • $17.95 (Per 5)

In-Stock: 10 available locally (Tyler, TX) (change location)
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
ABC15R
Manufacturer
Edison Fuses
Manufacturer's Part Number
ABC15R
Description
15A 250V Non Indicating Ceramic Fast Acting Fuse
Fuse, Electronic Circuit Application, No Blown Fuse Indicator, 15 A Current Rating, 1/4 In;6.4 MM Diameter, Fast Acting Fuse Type, 10 Ka @ 125 V Ac/DC Interrupt Rating, Brass (End Cap);Ceramic (Glass) Material, 1-1/4 In;31.7 MM Overall Length, Ce Certified;Csa Certified, Class 1422-01 and 1422-30, File 53787;Rohs Compliant;Ul Listed Guide JDYX2 File E19180 Up to 18-30 A;Ul Listed STD. 248-14 Guide Jdyx File E19180 Up to 15 A Standards Met, 125 V DC;250 V Ac Voltage Rating
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
-
UPC/EAN/GTIN
051712646192
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.59 (Each)
Standard Packaging
$17.95 (Per 5)
Stock Availability
Tyler
10 (Check another store)
All Stores
414
Resources
Specifications Sheets
 
 
ABC15R - Specification Sheet
 
ABC15R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
250 V ac;125 V dc
Material
Ceramic (Glass);Brass (End Cap)
interrupt rating
10 kA @ 125 V ac/dc
Dimensions and Weight
Diameter
1/4 in;6.4 mm
Overall Length
1-1/4 in;31.7 mm
Descriptions
Product Type
Fuse
Long Description
Fuse, Electronic Circuit Application, No Blown Fuse Indicator, 15 A Current Rating, 1/4 in;6.4 mm Diameter, Fast Acting Fuse Type, 10 kA @ 125 V ac/dc Interrupt Rating, Brass (End Cap);Ceramic (Glass) Material, 1-1/4 in;31.7 mm Overall Length, CE Certified;CSA Certified, Class 1422-01 and 1422-30, File 53787;RoHS Compliant;UL Listed Guide JDYX2 File E19180 up to 18-30 A;UL Listed Std. 248-14 Guide JDYX File E19180 up to 15 A Standards Met, 125 V dc;250 V ac Voltage Rating
Short Description
Fuse, Fast Acting, 15 A, 1-1/4 in (L)
Description
15A 250V NON INDICATING CERAMIC FAST ACTING FUSE
Additional Information
Fuse Type
Fast Acting
Standards Met
UL Listed Std. 248-14 Guide JDYX File E19180 up to 15 A;UL Listed Guide JDYX2 File E19180 up to 18-30 A;CSA Certified, Class 1422-01 and 1422-30, File 53787;RoHS Compliant;CE Certified
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
ABC15R
Brand
Edison Fuses
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Packaging
Weight per each
0.006
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Electronic Circuit
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of ABC15R.
Jump To:

Similar Items

Similar items are close alternatives to ABC15R, though they may not be 100% alike.

Eaton GBB Series Very Fast-Acting Fuse, 6A, 250 Vac, 125 VDC, R
  • Our Part #: ABC15R
  • Tyler Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ABC-15-R
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($19.05) ·
ABC15R - Bussmann Fuses

Tyler Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.81

Each

QTY:
Each
Add
Buss Small Dimension Fuse
  • Our Part #: ABC15
  • Tyler Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ABC-15
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($16.05) ·
ABC15 - Edison Fuses

Tyler Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.21

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Fast-Acting 3AB Type Ceramic 15A. The 3AB Fast-Acting Fuse With Ceramic Body Con...
  • Our Part #: 314015
  • Tyler Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 314015P
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
314015 - Littelfuse

Tyler Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat