AGC10R - 10A 250V Non Indicating Glass Fast Acting Fuse

Edison Fuses

  • $2.02 (Each)
  • $2.02 (Each)

  • $10.10 (Per 5)

In-Stock: 4 available locally (Mt. Pleasant, TX) (change location)
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
AGC10R
Manufacturer
Edison Fuses
Manufacturer's Part Number
AGC10R
Description
10A 250V Non Indicating Glass Fast Acting Fuse
Fuse, Electronic Circuit Application, No Blown Fuse Indicator, 10 A Current Rating, 1/4 In;6.4 MM Diameter, Fast Acting Fuse Type, 10 Ka @ 125 V Ac Interrupt Rating, Brass (End Cap) Material, 1-1/4 In;31.7 MM Overall Length, Ce Certified;Csa Certified, Class 1422-01;Csa Component Acceptance Card, Class No. 1422-30;Rohs Compliant;Ul Listed Guide Jdyx File E19180 Up to 10 A;Ul Recognized Guide JDYX2 File E19180 Up to 12-30 A Standards Met, 250 V Ac Voltage Rating
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
-
UPC/EAN/GTIN
051712654982
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.02 (Each)
Carton
$10.10 (Per 5)
Stock Availability
Mt. Pleasant
4 (Check another store)
Tyler
50
All Stores
592
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
Current Rating
10 A
Voltage Rating
250 V ac
Material
Brass (End Cap)
interrupt rating
10 kA @ 125 V ac
Dimensions and Weight
Diameter
1/4 in;6.4 mm
Overall Length
1-1/4 in;31.7 mm
Descriptions
Product Type
Fuse
Long Description
Fuse, Electronic Circuit Application, No Blown Fuse Indicator, 10 A Current Rating, 1/4 in;6.4 mm Diameter, Fast Acting Fuse Type, 10 kA @ 125 V ac Interrupt Rating, Brass (End Cap) Material, 1-1/4 in;31.7 mm Overall Length, CE Certified;CSA Certified, Class 1422-01;CSA Component Acceptance Card, Class No. 1422-30;RoHS Compliant;UL Listed Guide JDYX File E19180 up to 10 A;UL Recognized Guide JDYX2 File E19180 up to 12-30 A Standards Met, 250 V ac Voltage Rating
Short Description
Fuse, Fast Acting, 10 A, 1-1/4 in (L)
Description
10A 250V NON INDICATING GLASS FAST ACTING FUSE
Additional Information
Standards Met
UL Listed Guide JDYX File E19180 up to 10 A;UL Recognized Guide JDYX2 File E19180 up to 12-30 A;CSA Certified, Class 1422-01;CSA Component Acceptance Card, Class No. 1422-30;RoHS Compliant;CE Certified
package quantity
1 ct
Fuse Type
Fast Acting
Manufacturer Information
Brand
Edison Fuses
Manufacturers Part Number
AGC10R
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Packaging
Weight per each
0.005
Carton
5
Uses, Certifications, and Standards
Application
Electronic Circuit
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 592

Location search:
These alternate items can be purchased instead of AGC10R.
Jump To:

Similar Items

Similar items are close alternatives to AGC10R, though they may not be 100% alike.

Fuse, Fast Acting Fuse Speed, 120/3.6K S Response Time, Ferrule End X Ferrule En...
  • Our Part #: AGC10R
  • Mt. Pleasant Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AGC-10-R
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($10.20) ·
AGC10R - Bussmann Fuses

Mt. Pleasant Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.04

Each

QTY:
Each
Add
Fast-Acting Type Glass Fuse 10A. The 3AG Fast-Acting Fuse Solves A Broad Range O...
  • Our Part #: 312010
  • Mt. Pleasant Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 312010P
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 5 ($14.85) ·
312010 - Littelfuse

Mt. Pleasant Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$2.97

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat