ECSR400 - 400A 600V Class RK5 Time Delay CL Fuse

Edison

  • $365.38 (Each)
  • $365.38 (Each)

In-Stock: 2 available locally (Mansfield, TX) (change location)
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
ECSR400
Manufacturer
Edison
Manufacturer's Part Number
ECSR400
Description
400A 600V Class RK5 Time Delay CL Fuse
Time Delay Power Fuse, RK5 Class Fuse, Blade Fuse, 10 S @ 500% Response Time, Blade End X Blade End Connection, 400 A, 600 V Ac, Blade Terminal, 2.34 In Diameter, 11.63 In Overall Length, 3 LB
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121604 - Time delay fuses
UPC/GTIN
782634508533 / 00782634508533
Weight per unit
2.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$365.38 (Each)
Stock Availability
Mansfield
2 (Check another store)
DFW RDC
138
All Stores
868
Resources
Images
 
 
ECSR400 - Large Image
 
ECSR400 - Large Image
Attachments
 
 
ECSR400 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
400 A
Voltage Rating
600 V ac
interrupt rating
200 kAIC
Terminal Type
Blade
Characteristics
10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT
Interrupting Rating
200 KILOAMPERE (SYMMETRICAL)
Dimensions and Weight
Diameter
2.34 in
Overall Length
11.63 in
Length
11.63 INCH
Descriptions
Product Type
Time Delay Power Fuse
Power Fuse
extra long description
CLASS RK5 TYPE; 11.63 INCH; UL, CSA C22.2, CE APPROVAL; 600 VAC VOLTAGE RATING; 2.34 INCH DIAMETER; 200 KILOAMPERE (SYMMETRICAL) INTERRUPTING RATING; 400 AMPERE CURRENT RATING; BLADE TERMINAL TYPE; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; APPLICATION BRANCH AND FEEDER CIRCUIT, AC DRIVE, LOADCENTER, PANEL BOARD AND SWITCH BOARD, NON-INDUCTIVE LOAD, GENERAL PURPOSE, LIGHTING AND HEATING; ECSR MODEL
Long Description
Time Delay Power Fuse, RK5 Class Fuse, Blade Fuse, 10 s @ 500% Response Time, Blade End x Blade End Connection, 400 A, 600 V ac, Blade Terminal, 2.34 in Diameter, 11.63 in Overall Length, 3 lb
Features
These fuses are recommended for AC power distribution system mains, feeders and branch circuits having inductive loads (motors, transformers) or non-inductive loads (lighting, heating) where the available short-circuit current does not exceed 200,000 RMS symmetrical amps. These “dual-element, time-delay” fuses have minimum industry standard time-delay of 10 seconds at 5 times the fuse rating (8 sec. minimum for 250V, 30A and less). The time-delay characteristics of these fuses typically allows them to be s
Short Description
Power Fuse, 400 A, 600 VAC/300 V dc, Time Delay, RK5 Class
Description
400A 600V CLASS RK5 TIME DELAY CL FUSE
Commodity Description
DUAL ELEMENT FUSES
Additional Information
Application Branch and Feeder Circuit, AC Drive, Loadcenter, Panel Board and Switch Board, Non-Inductive Load, General Purpose, Lighting and Heating
Additional Information
Fuse Class
RK5 Class
Fuse Type
Blade
Response Time
10 s @ 500%
Connection Type
Blade End x Blade End
Standards Met
UL Listed;STD. 248-12;Class RK5;Guide JDDZ, File E162363 CSA Certified;HRCI-R C22.2 No. 248.12, Class 1422-02, File 53787;CE Certified
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Brand
Edison Fuses
Manufacturers Part Number
ECSR400
Model
ECSR
GTIN
00782634508533
UPC
782634508533
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS RK5
Packaging
Weight
3 lb;1.36 kg
Weight per each
2.34
Carton
1
Uses, Certifications, and Standards
Application
AC Power Distribution System mains, Feeders, and Branch Circuit;Protection of Motor and Motor Branch Circuit;Protection of Transformer and inductive Load;All General Purpose Application including Lighting, Heating and Other Non-inductive Load
Approval
UL, CSA C22.2, CE
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 868

Location search:
These alternate items can be purchased instead of ECSR400.
Jump To:

Similar Items

Similar items are close alternatives to ECSR400, though they may not be 100% alike.

Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 S @ 500% Respons...
  • Our Part #: FRSR400
  • Mansfield Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FRS-R-400
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($484.93) ·
FRSR400 - Bussmann Fuses

Mansfield Availability: Out Of Stock

Total Availability: In Stock

Book Price

$484.93

Each

QTY:
Each
Add
Fuse TRS-R - Class RK5 - Time-Delay 600VAC 600VDC 400A Blade Tri-Onic®
  • Our Part #: TRS400R
  • Mansfield Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TRS400R
  • Manufacturer: Mersen Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($422.38) ·
TRS400R - Mersen Fuses

Mansfield Availability: Out Of Stock

Total Availability: In Stock

Book Price

$422.38

Each

QTY:
Each
Add
FLSR400ID Is A Class RK5 Fuse With An Ampere Rating Of 400 and Knife-Blade-Style...
  • Our Part #: FLSR400ID
  • Mansfield Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FLSR400ID
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($470.08) ·
FLSR400ID - Littelfuse

Mansfield Availability: Out Of Stock

Total Availability: In Stock

Book Price

$470.08

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat