EDCC1 - 1A 600V Class CC Time Delay Compact Fuse

Eaton

  • $42.34 (Each)
  • $42.34 (Each)

  • $423.40 (Per 10)

In-Stock: 6 available locally (Mineral Wells, TX) (change location)
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
EDCC1
Manufacturer
Eaton
Manufacturer's Part Number
EDCC1
Description
1A 600V Class CC Time Delay Compact Fuse
Eaton Edison Edcc Fuse, Non-Indicating, 1 A, Class CC, 20 Kaic, Standard, 600 V, 300 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
782634808015 / 00782634808015
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.34 (Each)
Standard Packaging
$423.40 (Per 10)
Stock Availability
Mineral Wells
6 (Check another store)
DFW RDC
0
All Stores
86
Resources
Images
 
 
EDCC1 - Small Image
 
EDCC1 - Large Image
 
EDCC1 - Video
Attachments
 
 
EDCC1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1
interrupt rating
20
Voltage Rating
600 Vac, 300 Vdc
Dimensions and Weight
Height
0.41
Width
0.41
Length
1.5
Descriptions
Product Type
600V Class CC Time-Delay
Features
Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection.
extra long description
EFSE EDCC1 600V CLASS CC TIME-DELAY
Description
1A 600V CLASS CC TIME DELAY COMPACT FUSE
Long Description
Eaton Edison EDCC fuse, Non-indicating, 1 A, Class CC, 20 kAIC, Standard, 600 V, 300 Vdc
Special Features
Non-Indicating
Additional Information
Fuse Class
Class CC
media
Yes
Manufacturer Information
Manufacturers Part Number
EDCC1
Brand
EDISON
GTIN
00782634808015
UPC
782634808015
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Datacenters - Facilities: Critical Power
standard
UL Listed,CSA Certified,RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of EDCC1.
Jump To:

Similar Items

Similar items are close alternatives to EDCC1, though they may not be 100% alike.

Eaton Bussmann Series Class CC Fuse, LP-CC, Time-Delay, Dual-Element Current Lim...
  • Our Part #: LPCC1
  • Mineral Wells Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LP-CC-1
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($466.10) ·
LPCC1 - Bussmann Fuses

Mineral Wells Availability: Out Of Stock

Total Availability: In Stock

Book Price

$46.61

Each

QTY:
Each
Add
CCMR001 Is A Class CC Fuse With An Ampere Rating Of 1.
  • Our Part #: CCMR001
  • Mineral Wells Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CCMR001.TXP
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
CCMR001 - Littelfuse

Mineral Wells Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat