EDCC10 - 10A 600V Class CC Time Delay Compact Fuse

Eaton

  • $42.34 (Each)
  • $42.34 (Each)

  • $423.40 (Per 10)

In-Stock: 27 available locally (Wichita Falls, TX) (change location)
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
EDCC10
Manufacturer
Eaton
Manufacturer's Part Number
EDCC10
Description
10A 600V Class CC Time Delay Compact Fuse
Eaton Edison Edcc Fuse, Non-Indicating, 10 A, Class CC, 20 Kaic, Standard, 600 V, 300 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
782634808251 / 00782634808251
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.34 (Each)
Standard Packaging
$423.40 (Per 10)
Stock Availability
Wichita Falls
27 (Check another store)
DFW RDC
24
All Stores
582
Resources
Images
 
 
EDCC10 - Small Image
 
EDCC10 - Large Image
 
EDCC10 - Large Image
 
EDCC10 - Video
Attachments
 
 
EDCC10 - Specification Sheet
Other Links
 
 
EDCC10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
10
interrupt rating
20
Voltage Rating
600 Vac, 300 Vdc
Dimensions and Weight
Height
0.41
Length
1.5
Width
0.41
Descriptions
Description
10A 600V CLASS CC TIME DELAY COMPACT FUSE
Features
Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection.
Long Description
Eaton Edison EDCC fuse, Non-indicating, 10 A, Class CC, 20 kAIC, Standard, 600 V, 300 Vdc
Special Features
Non-Indicating
Product Type
600V Class CC Time-Delay
extra long description
EFSE EDCC10 600V CLASS CC TIME-DELA
Additional Information
Fuse Class
Class CC
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EDCC10
GTIN
00782634808251
UPC
782634808251
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Datacenters - Facilities: Critical Power
standard
UL Listed,CSA Certified,CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of EDCC10.
Jump To:

Similar Items

Similar items are close alternatives to EDCC10, though they may not be 100% alike.

Low Peak Fuse, Time Delay Fuse Speed, Class CC Fuse, 12 S @ 200% Response Time, ...
  • Our Part #: LPCC10
  • Wichita Falls Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LP-CC-10
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($658.00) ·
LPCC10 - Bussmann Fuses

Wichita Falls Availability: Out Of Stock

Total Availability: In Stock

Book Price

$65.80

Each

QTY:
Each
Add
Fuse, Time Delay Fuse Speed, Class CC Fuse, 10 A, 600 V Ac;250 V DC, Dual Elemen...
  • Our Part #: CCMR10
  • Wichita Falls Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CCMR010.TXP
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 10 ($455.00) ·
CCMR10 - Littelfuse

Wichita Falls Availability: Out Of Stock

Total Availability: In Stock

Book Price

$45.50

Each

QTY:
Each
Add
Fuse Atdr - Class CC - Time-Delay 600VAC 300VDC 10A Ferrule Amp-Trap 2000®
  • Our Part #: ATDR10
  • Wichita Falls Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: ATDR10
  • Manufacturer: Mersen Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($26.58) ·
ATDR10 - Mersen Fuses

Wichita Falls Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$26.58

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat