EDCC2 - 2A 600V Class CC Time Delay Compact Fuse

Eaton

  • $49.12 (Each)
  • $49.12 (Each)

  • $491.20 (Per 10)

In-Stock: 13 available locally (DFW RDC, TX) (change location)
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
EDCC2
Manufacturer
Eaton
Manufacturer's Part Number
EDCC2
Description
2A 600V Class CC Time Delay Compact Fuse
Eaton Edison Edcc Fuse, Non-Indicating, 2 A, Class CC, 20 Kaic, Standard, 600 V, 300 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
782634808084 / 00782634808084
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.12 (Each)
Standard Packaging
$491.20 (Per 10)
Stock Availability
DFW RDC
13 (Check another store)
All Stores
74
Resources
Images
 
 
EDCC2 - Large Image
 
EDCC2 - Large Image
 
EDCC2 - Video
Attachments
 
 
EDCC2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
2
interrupt rating
20
Voltage Rating
600 Vac, 300 Vdc
Dimensions and Weight
Height
0.001
Length
0.001
Width
0.001
Descriptions
Features
Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection.
Description
2A 600V CLASS CC TIME DELAY COMPACT FUSE
Long Description
Eaton Edison EDCC fuse, Non-indicating, 2 A, Class CC, 20 kAIC, Standard, 600 V, 300 Vdc
Special Features
Non-Indicating
Product Type
Class CC Fuse - 600V 2a
extra long description
MOR T626-EDCC2 Class CC Fuse - 600V
Additional Information
amps
2
Voltage
600V
Fuse Class
Class CC
Fuse Type
Class CC Fuses - Branch Circuits
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EDCC2
GTIN
00782634808084
UPC
782634808084
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,RoHS Compliant,CE Marked
Application
Datacenters - Facilities: Critical Power
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 74

Location search:
These alternate items can be purchased instead of EDCC2.
Jump To:

Similar Items

Similar items are close alternatives to EDCC2, though they may not be 100% alike.

Low Peak Fuse, Time Delay Fuse Speed, Class CC Fuse, 12 S @ 200% Response Time, ...
  • Our Part #: LPCC2
  • DFW RDC Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LP-CC-2
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($466.10) ·
LPCC2 - Bussmann Fuses

DFW RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$46.61

Each

QTY:
Each
Add
The CCMR Series Is Ideal For Space Saving Protection Of Motors Up to 40 HP*. It ...
  • Our Part #: CCMR002P
  • DFW RDC Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CCMR002.TXP
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
CCMR002P - Littelfuse

DFW RDC Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat