EDCC5 - 5A 600V Class CC Time Delay Compact Fuse

Eaton

  • $42.34 (Each)
  • $42.34 (Each)

  • $423.40 (Per 10)
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
EDCC5
Manufacturer
Eaton
Manufacturer's Part Number
EDCC5
Description
5A 600V Class CC Time Delay Compact Fuse
Class CC Fuses 600V 5A Branch Circuits - Class CC Fuses 600V Branch Circuits Are A Superior All-Purpose Space-Saving Control/Branch Circuit Fuse That Meets Most Protection Requirements Up to 30 Amps.Class CC Fuses 600V 5A Branch Circuits Features Include:Can Be Used Where Either A Time-Delay or A Fast-Acting Fuse Is Neededvery Compact; Physical Size Is Only 13/32" X 1-1/2" (10.3MM X 38.1MM) With Rejection Tipfaster Response to Damaging Short-Circuit Currents and Higher Interrupting Rating Than Mechanical O
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
782634808176 / 00782634808176
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.34 (Each)
Standard Packaging
$423.40 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
401
Resources
Images
 
 
EDCC5 - Large Image
 
EDCC5 - Large Image
 
EDCC5 - Large Image
 
EDCC5 - Video
Attachments
 
 
EDCC5 - Specification Sheet
Other Links
 
 
EDCC5 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of EDCC5.
Jump To:

Similar Items

Similar items are close alternatives to EDCC5, though they may not be 100% alike.

Low Peak Fuse, Time Delay Fuse Speed, Class CC Fuse, 12 S @ 200% Response Time, ...
  • MFR Part #: LP-CC-5
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($588.20) ·
LPCC5 - Bussmann Fuses

Check local availability

Total Availability: In Stock

Book Price

$58.82

Each

QTY:
Each
Add
CCMR005 Is A Class CC Fuse With An Ampere Rating Of 5.
  • MFR Part #: CCMR005.TXP
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 10 ($455.00) ·
CCMR5 - Littelfuse

Check local availability

Total Availability: Out of Stock

Book Price

$45.50

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat