EDCC5 - 5A 600V Class CC Time Delay Compact Fuse

Eaton

  • $42.34 (Each)
  • $42.34 (Each)

  • $423.40 (Per 10)

In-Stock: 6 available locally (Carlsbad, NM) ( change location)
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
EDCC5
Manufacturer
Eaton
Manufacturer's Part Number
EDCC5
Description
5A 600V Class CC Time Delay Compact Fuse
Class CC Fuses 600V 5A Branch Circuits - Class CC Fuses 600V Branch Circuits Are A Superior All-Purpose Space-Saving Control/Branch Circuit Fuse That Meets Most Protection Requirements Up to 30 Amps.Class CC Fuses 600V 5A Branch Circuits Features Include:Can Be Used Where Either A Time-Delay or A Fast-Acting Fuse Is Neededvery Compact; Physical Size Is Only 13/32" X 1-1/2" (10.3MM X 38.1MM) With Rejection Tipfaster Response to Damaging Short-Circuit Currents and Higher Interrupting Rating Than Mechanical O
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
782634808176 / 00782634808176
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.34 (Each)
Standard Packaging
$423.40 (Per 10)
Stock Availability
Carlsbad
6 (Check another store)
Lubbock
10
All Stores
448
Resources
Images
 
 
EDCC5 - Large Image
 
EDCC5 - Large Image
 
EDCC5 - Large Image
 
EDCC5 - Video
Attachments
 
 
EDCC5 - Specification Sheet
Other Links
 
 
EDCC5 - Other
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
5A 600V CLASS CC TIME DELAY COMPACT FUSE
Features
Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection.
Long Description
Class CC Fuses 600V 5A Branch Circuits - Class CC Fuses 600V Branch Circuits are a superior all-purpose space-saving control/branch circuit fuse that meets most protection requirements up to 30 Amps.Class CC Fuses 600V 5A Branch Circuits features include:Can be used where either a time-delay or a fast-acting fuse is neededVery compact; physical size is only 13/32" X 1-1/2" (10.3mm X 38.1mm) with rejection tipFaster response to damaging short-circuit currents and higher interrupting rating than mechanical o
Product Type
Class CC Fuse - 600V 5a
extra long description
MOR T626-EDCC5 Class CC Fuse - 600V
Additional Information
amps
5
Voltage
600V
Fuse Type
Class CC Fuses - Branch Circuits
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EDCC5
GTIN
00782634808176
UPC
782634808176
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Packaging
Weight per each
0.01
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of EDCC5.
Jump To:

Similar Items

Similar items are close alternatives to EDCC5, though they may not be 100% alike.

Low Peak Fuse, Time Delay Fuse Speed, Class CC Fuse, 12 S @ 200% Response Time, ...
  • MFR Part #: LP-CC-5
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($588.20) ·
LPCC5 - Bussmann Fuses

Check local availability

Total Availability: In Stock

Book Price

$58.82

Each

QTY:
Each
Add
CCMR005 Is A Class CC Fuse With An Ampere Rating Of 5.
  • MFR Part #: CCMR005.TXP
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 10 ($455.00) ·
CCMR5 - Littelfuse

Check local availability

Total Availability: Out of Stock

Book Price

$45.50

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat