HCLR15 - 15A 600V Class CC Fast Acting Fuse

Eaton

  • $31.95 (Each)
  • $31.95 (Each)

  • $319.50 (Per 10)

In-Stock: 6 available locally (Kilgore, TX) (change location)
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
HCLR15
Manufacturer
Eaton
Manufacturer's Part Number
T626-HCLR15
Description
15A 600V Class CC Fast Acting Fuse
Class CC Fuse, 15 A, 600 V Ac, Melamine (Body);Brass (End Cap) Material, 0.41 In Diameter, 1.50 In Overall Length, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
782634420705 / 00782634420705
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.95 (Each)
Standard Packaging
$319.50 (Per 10)
Stock Availability
Kilgore
6 (Check another store)
Longview
55
All Stores
866
Resources
Images
 
 
HCLR15 - Small Image
 
HCLR15 - Large Image
 
HCLR15 - Large Image
 
HCLR15 - Video
Attachments
 
 
HCLR15 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
600 V ac
interrupt rating
200 kAIC (RMS Symmetrical)
Material
Melamine (Body);Brass (End Cap)
amperage rating
15
Dimensions and Weight
Diameter
0.41 in;10.3 mm
Overall Length
1.50 in;38.1 mm
Height
0.406
Width
0.406
Length
1
Descriptions
Features
Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection.
Product Type
Fuse
Long Description
Class CC Fuse, 15 A, 600 V ac, Melamine (Body);Brass (End Cap) Material, 0.41 in Diameter, 1.50 in Overall Length, 0.02 lb
Short Description
Fuse, 600 VAC, 15 A
Description
15A 600V CLASS CC FAST ACTING FUSE
Special Features
Rejection Style
extra long description
EFSE HCLR15 UL CLASS CC FAST ACTING
Additional Information
Fuse Speed
Fast Acting
Fuse Class
Class CC
Standards Met
UL Listed;STD. 248-4, Class CC, (Guide #JDDZ, File #E162363);CSA Certified;HRCI-CC, C22.2 NO. 248.4, (File #53787—Class #1422-02);CE Certified
package quantity
1 CT;10 PK
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
T626-HCLR15
GTIN
00782634420705
UPC
782634420705
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight
0.02 lb
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Datacenters - Facilities: Critical Power
standard
UL Listed,CSA Certified,CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 866

Location search:
These alternate items can be purchased instead of HCLR15.
Jump To:

Similar Items

Similar items are close alternatives to HCLR15, though they may not be 100% alike.

Fuse, Fast Acting Fuse Speed, Class CC Fuse, Ferrule End X Ferrule End Connectio...
  • Our Part #: KTKR15
  • Kilgore Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KTK-R-15
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($405.80) ·
KTKR15 - Bussmann Fuses

Kilgore Availability: Out Of Stock

Total Availability: In Stock

Book Price

$40.58

Each

QTY:
Each
Add
KLKR015 Is A Class CC Fuse With An Ampere Rating Of 15.
  • Our Part #: KLKR15
  • Kilgore Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KLKR015
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 10 ($427.00) ·
KLKR15 - Littelfuse

Kilgore Availability: Out Of Stock

Total Availability: In Stock

Book Price

$42.70

Each

QTY:
Each
Add
Fuse Atmr - Class CC - Fast-Acting 600VAC 600VDC 15A Ferrule Amp-Trap®
  • Our Part #: ATMR15
  • Kilgore Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: ATMR15
  • Manufacturer: Mersen Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($286.90) ·
ATMR15 - Mersen Fuses

Kilgore Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$28.69

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat