JDL10 - 10A 600V Class J Time Delay Fuse

Eaton

  • $42.63 (Each)
  • $42.63 (Each)

  • $426.30 (Per 10)

In-Stock: 5 available locally (Terrell, TX) (change location)
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
JDL10
Manufacturer
Eaton
Manufacturer's Part Number
JDL10
Description
10A 600V Class J Time Delay Fuse
Eaton Edison Series JDL Fuse, Time-Delay Current-Limiting Fuse, Non-Indicating, 10 A, Class J, 200 Kaic, Standard, 10, 600 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
782634803362 / 00782634803362
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.63 (Each)
Standard Packaging
$426.30 (Per 10)
Stock Availability
Terrell
5 (Check another store)
Tyler
20
All Stores
125
Resources
Images
 
 
JDL10 - Large Image
 
JDL10 - Large Image
 
JDL10 - Video
Attachments
 
 
JDL10 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
10 A
interrupt rating
200 kAIC
Voltage Rating
600 V
Descriptions
Features
Edison's UL Class J fuse products are offered in both Dual-Element Time-Delay (JDL) and Fast-Acting (JFL) types. Both types have 200,000 amp interrupting rating at 600Vac RMS Sym amps. Their small physical size and high performance characteristics makes Class J fuses ideal for any space-limited applications. Edison's JFL fuses are best suited for the protection of non-inductive loads such as resistive heating and lighting circuits.
Description
10A 600V CLASS J TIME DELAY FUSE
Long Description
Eaton Edison series JDL fuse, Time-delay current-limiting fuse, Non-indicating, 10 A, Class J, 200 kAIC, Standard, 10, 600 V
Special Features
Non-Indicating
Product Type
Class J Time Delay Fuses 600V 10a
extra long description
MOR T626-JDL10 Class J Time Delay F
Additional Information
amps
10
dimensions
2.2500 IN X 0.8100 IN X 0.8100 IN
Voltage
600V
Fuse Type
Class J Time Delay Fuses
class
Class J
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
JDL10
GTIN
00782634803362
UPC
782634803362
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.09
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Datacenters - Facilities: Critical Power
standard
UL Listed,CSA Certified,CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of JDL10.
Jump To:

Similar Items

Similar items are close alternatives to JDL10, though they may not be 100% alike.

Eaton Bussmann Series LPJ Fuse, Bussmann Series Class J Fuse, LPJ, Time-Delay, D...
  • Our Part #: LPJ10SP
  • Terrell Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LPJ-10SP
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($799.30) ·
LPJ10SP - Bussmann Fuses

Terrell Availability: Out Of Stock

Total Availability: In Stock

Book Price

$79.93

Each

QTY:
Each
Add
JTD010 Is A Class J Fuse With An Ampere Rating Of 10 and Cartridge-Style Constru...
  • Our Part #: JTD10
  • Terrell Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: JTD010
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
JTD10 - Littelfuse

Terrell Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat