JDL200 - 200A 600V Class J Time Delay Fuse

Eaton

  • $279.33 (Each)
  • $279.33 (Each)

In-Stock: 4 available locally (Avondale, AZ) ( change location)
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
JDL200
Manufacturer
Eaton
Manufacturer's Part Number
JDL200
Description
200A 600V Class J Time Delay Fuse
Class J Time Delay Fuses 600V 200A - Class G Time Delay Fuses 600V Are Ideal For Fluorescent Fixture Protection.Class J Time Delay Fuses 600V 200A Features Include:Dual-Element, Time-Delay - 10 Seconds (Minimum) At 500% Rated Currentir: 200KA RMS Sym. 300KA RMS Sym. (Self Certified)Long Time-Delay Minimizes Needless Fuse Openings Due to Temporary Overloadscan Often Be Sized For Back-Up Protection Against Motor Burnout From Overload or Single-Phasing If Other Overload Protective Devices Failhigh Interrupti
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
782634803546 / 00782634803546
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$279.33 (Each)
Stock Availability
Avondale
4 (Check another store)
Phoenix
21
All Stores
151
Resources
Images
 
 
JDL200 - Large Image
 
JDL200 - Large Image
 
JDL200 - Large Image
 
JDL200 - Large Image
 
JDL200 - Large Image
 
JDL200 - Video
Attachments
 
 
JDL200 - Specification Sheet
Other Links
 
 
JDL200 - Other
 
JDL200 - Other
 
JDL200 - Other
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
200A 600V CLASS J TIME DELAY FUSE
Features
Edison's UL Class J fuse products are offered in both Dual-Element Time-Delay (JDL) and Fast-Acting (JFL) types. Both types have 200,000 amp interrupting rating at 600Vac RMS Sym amps. Their small physical size and high performance characteristics makes Class J fuses ideal for any space-limited applications. Edison's JFL fuses are best suited for the protection of non-inductive loads such as resistive heating and lighting circuits.
Long Description
Class J Time Delay Fuses 600V 200A - Class G Time Delay Fuses 600V are ideal for fluorescent fixture protection.Class J Time Delay Fuses 600V 200A features include:Dual-Element, Time-Delay - 10 seconds (minimum) at 500% rated currentIR: 200kA RMS Sym. 300kA RMS Sym. (self certified)Long time-delay minimizes needless fuse openings due to temporary overloadsCan often be sized for back-up protection against motor burnout from overload or single-phasing if other overload protective devices failHigh interrupti
Product Type
Class J Time Delay Fuses 600V 200a
extra long description
MOR T626-JDL200 Class J Time Delay
Additional Information
amps
200
Voltage
600V
Fuse Type
Class J Time Delay Fuses
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
JDL200
GTIN
00782634803546
UPC
782634803546
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.8
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of JDL200.
Jump To:

Similar Items

Similar items are close alternatives to JDL200, though they may not be 100% alike.

Eaton Bussmann Series Class J Fuse, LPJ, Time-Delay, Dual-Element Current Limiti...
  • MFR Part #: LPJ-200SP
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($433.40) ·
LPJ200SP - Bussmann Fuses

Check local availability

Total Availability: In Stock

Book Price

$433.40

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat